Page 551 - Buck & Hickman Industrial Supplies 2016
P. 551

Micrometers
Point Micrometers
Micrometer Heads
Point Micrometers
Suitable for measuring web thickness, thread minor diameters etc. 30 degree points, tungsten carbide tipped.
Micrometer head
Accurate to BS1734. For use in jigs, fixtures or precision measuring instruments.
Price OrderCode Description each
030118 0 - 25mm graduations 0.01mm. Fitted with ratchet and locking screw 44.50
Order Code
9847855
9847863
Range
0 - 1”
0 - 25mm
Accuracy
0.001”
0.01 mm
Price each
75.27
75.27
Series 111 point micrometers
With pointed spindle and anvil for measuring where access is difficult or impossible for ordinary micrometers.For measuring grooves, web thickness of drills, keyways, etc. 30° point.
Sylvac Digital Micrometer Heads
These heads feature data output RS232, combined with external power supply. With Reduced dimensions, compact design, these micrometer heads have a selection of measuring direction, preset function, absolute of relative measurement. Fine adjustment available.
Order Code Range
230269 0-25mm
230271 0-1in
Micrometer Heads
Micrometer heads
Graduation
0.01 mm
0.001 “
Accuracy
±3μm
±3μm
Price each
94.60
94.60
Order Code
2518967
2518968
Part Number
30-852-2001
30-852-2011
Range
0 - 25MM
0 - 50MM
Price each
444.50
609.50
Micrometer Sets
Non-glare hard satin chrome thimble and sleeve with micro-fine graduations for accurate reading.
Midi head: 59mm long with solid thimble
Maxi head: 108mm long with ratchet thimble.
Resolution 0.01mm.
Order Code Range
030561 0-13mm
030562 0-25mm
Micrometer Heads
Mount diameter
9.5 mm
10.0 mm
Measuring face
Flat/steel
Flat/TC
Price each
29.00
27.47
External micrometer set
Complete with setting rods. Tungsten carbide measuring faces. Spindle locking lever. Hard satin chrome barrel and sleeve. Supplied in a fitted wooden box.
These ultra small, miniature micrometer heads allow you to easily incorporate them into machines.
Order Code
032104
032105
Range
0 - 6in consisting of 6 micrometers
0 - 150mm consisting of 6 micrometers
Price each
252.84
239.59
Order Code
231273
Net Weight
10 g
Range
6.5 mm
Price each
39.38
533
50261 133919
133888 132277
133915
133922
133906


































































































   549   550   551   552   553