Page 554 - Buck & Hickman Industrial Supplies 2016
P. 554

Micrometers
Electronic Digital Micrometer
Electronic digital micrometer
This micrometer features a clear LCD display, with easy metric / inch conversion. It has relative & absolute modes, tungsten carbide anvils. an auto power off after 5 minutes,
friction thimble, spindle lock lever, plastic heat guard and a painted frame.
It is supplied with ball anvil attachment and a fitted case.
Specifications :-
Range: 0-25mm / 0-1” Resolution 0.001mm/0.00005” accuracy 0.002mm
Price Order Code each
2017365 71.90
Value Line Digital External Micrometer 200 Series
These Micrometers feature a Large LCD display, Tapered for easier access to difficult areas.
With a Hammertone finished frame, high quality insulated grip, Tungsten carbide measuring faces and constant force ratchet on thimble.
Functions: mm/inch conversion, ABS/INC, zero setting. Packed in plastic box with setting standard (over 25mm).
Series 293 digital micrometer
Digimatic type without data output. Handy and slim design. Resolution 0.001mm/0.00005in.
Order Code Range
1204687 0-25mm/0-1in
Price Accuracy each
±2μm/±0.0001in 89.60
Series 293 - Digimatic Micrometers IP65
Digimatic external screw type micrometer with large LCD digit display, instant mm/in conversion, ratchet thimble and ratchet stop type. IP65 rated for dust and debris.
Order Code
1161944
234040
234042
Range
0-25mm/0-1in
25-50mm/1-2in
75-100mm/3-4in
Resolution
0.001 mm
0.001mm/0.00005in
0.001mm/0.00005in
Price each
207.00
220.00
271.00
Order Code
2518963
2518964
2518965
2518966
Part Number
MW200-01DBL
MW200-02DBL
MW200-03DBL
MW200-04DBL
Price Range each
0-25mm / 0-1”
25-50MM / 1-2”
50-75mm / 2-3”
75-100MM / 3-4”
62.50
75.50
89.50
110.50
Sylvac S-Mic pro digital micrometers
Micromaster IP54
These micrometers comply with: DIN 863. They feature an automatic wake-up by moving the measuring spindle and a sleep mode after 20 minutes with the position being memorised. The micrometers are water protected for heavy-duty work with coolants and lubricants, with a protection rating IP67 according to IEC60529, with or without connector. Other features include quick displacement of the measuring spindle 12mm / rotation, adjustable measuring force 5N / 10N, battery life 12,000 hours , non-rotating spindle and a preset function.
Built with patented TESA capa mm system. 30mm extended range for the 0-30mm model. Available with IP40 or IP54 protection against liquids.
Order Code
1011833
1011834
2573135
1011836
Range
0-25 mm
25-50 mm
50-75 mm
75-100 mm
Scale Divisions
0.001 mm
0.001 mm
0.001 mm
0.001 mm
Price each
242.24
291.00
334.00
380.00
Order Code
2023548
2023549
2023550
Range Accuracy
0mm - 30mm 3
30mm - 66mm 4
66mm - 100mm 5
Price each
263.00
347.50
440.00
536
133920 133901 133909
PO-565919
133885 133886


































































































   552   553   554   555   556