Page 550 - Buck & Hickman Industrial Supplies 2016
P. 550

Micrometers
Mechanical Micrometers
Moore & Wright external micrometers
Complete with ratchet and locking lever. Cut-away frame to facilitate usage in narrow slots. All M&W micrometers conform to BS870 DIN863/1.
Tesamaster
Parallax-free analog micrometer with micron resolution. The must have mechanical micrometer.
Order Code
030014
030016
030015
230017B
230115
230082
230084
230085
Part Number
1961
1961B
1961M
1961MB
1965
1965B
1965M
1965MB
Range
0 - 1in
0 - 1in
0 - 25mm
0 - 25mm
0 - 1in
0 - 1in
0 - 25mm
0 - 25mm
Price Graduation each
Order Code
2573137
2573138
2573139
2573140
Range
0-25 mm
25-50 mm
50-75 mm
75-100 mm
Scale Divisions
0.001 mm
0.001 mm
0.001 mm
0.001 mm
Price each
199.00
258.00
270.00
292.00
0.001 “
0.0001 “
0.01 mm
0.002 mm
0.001 “
0.0001 “
0.01 mm
0.002 mm
53.00
60.00
53.00
60.00
37.50
43.00
37.50
43.00
Moore & Wright external micrometers
Frame in blue hammer finish.Complete with ratchet and locking lever. Conform to BS870 DIN863/1.
Ratchet Thimble Micrometers 102 Series
Order Code
230059
230060
230061
233307
233308
230062
230063
230064
233309
233310
Part Number
1966M50
1966M75
1966M100
1966M125
1966M150
19662
19663
19664
19665
19666
Range
25 - 50mm
50 - 75mm
75 - 100mm
100 - 125mm
125 - 150mm
1 - 2in
2 - 3in
3 - 4in
4 - 5in
5 - 6in
Price Graduation each
The new generation of mechanical micrometers, the ratchet thimble outside Micrometer uses a new constant measuring force device that ensures consistent and reliable measurements - even for users inexperienced in operating a Micrometer with only one hand. Features improved repeatability for both “expert” and novice users. Constant force device allows easy one hand operation. Clearly audible ratchet. Full wrap heat insulation cover. Ceritifcate of inspection provided. Speeder for quick thimble rotation. Carbide measuring faces.
0.01 mm
0.01 mm
0.01 mm
0.01 mm
0.01 mm
0.001 “
0.001 “
0.001 “
0.001 “
0.001 “
53.00
70.50
78.50
86.00
88.00
53.00
70.50
78.50
86.00
89.00
Order Code
1021714
1021715
1021716
1021719
Part Number
102-701
102-707
102-702
102-717
Range Graduation
0-25mm 0.01 mm
0-25mm 0.001 mm
25-50mm 0.01 mm
0-1” 0.0001”
Price Accuracy each
±2 μm
±2 μm
±2 μm
54.00
60.20
61.70
±0.0001” 52.10
Tube Micrometers
Series 115 tube micrometers
Isomaster
A spherical anvil means these micrometers
thickness, collars, tubings, etc. Particularly
inside holes to outside edges. Available with one spherical face or two. Metric will enter 10mm diameter hole.
Friction drive Isomaster micrometer to ensure repeatable measuring force.
are ideally suited for measuring wall useful for checking dimensions from
Order Code
2573182
2573183
2573184
2573185
Range
0-25 mm
25-50 mm
50-75 mm
75-100 mm
Scale Divisions
0.01 mm
0.01 mm
0.01 mm
0.01 mm
Price each
127.00
187.00
204.00
233.00
Order Code
230293
234310B
Range
0 - 25mm
0 - 25mm
Graduation
0.01 mm
0.01 mm
Accuracy No. of faces
±3μm 1
±3μm 2
Price each
79.20
84.50
532
42942 PO-529961 133902
133883 133903 42940


































































































   548   549   550   551   552