Page 549 - Buck & Hickman Industrial Supplies 2016
P. 549
Calipers | Micrometers
Digital Internal Calipers
Mechanical Micrometers
Digital Internal Caliper, 432 series
Internal Digital Caliper for measuring bores, internal grooves and other hard to reach internal diameters
Large LCD digital & analogue display. Auto adjusting analogue display.
Preset capability, direct inch-metric conversion. Absolute and Incremental measurement.
Roebuck Mechanical Micrometers
Accuracy conforms to BS 870 & DIN 863. Tungsten carbide measuring faces. Non glare hard satin chrome barrel & sleeve. Micro fine graduations for accurate
Order Code
2000559
2000560
2000561
2000562
2000563
Range
5-15mm/0.2-0.6”
10-20mm/0.4-0.8”
20-30mm/0.8-1.2”
30-40mm/1.2-1.6”
40-50mm/1.6-2.0”
Arm length
20 mm
25 mm
30 mm
30 mm
30 mm
Price Tip Size each
1.5 mm 193.50
3 mm 193.50
6.5 mm 193.50
9 mm 193.50
9 mm 193.50
Order Code
9847731
9847740
9847758
9847782
9847790
9847804
Outside micrometer Series 103
Range
25-50mm
50-75mm
75-100mm
1-2”
2-3”
3-4”
Price each
26.99
33.27
35.36
26.99
34.55
36.83
Digital inside caliper
This digital caliper features a Large easy to read LCD display, with Reads in both inch/metric, it also features a spring-loaded travel.
It is manufactured with alloy jaws, and has a chrome finish.
Order Code
2017320
Range
12.7 - 150mm / 0.5 - 6”
Price • Lightweight workshop design.
Resolution each
0.1mm / 0.005” 40.00
Accuracy Refer to the list of specifications
Graduation 0,01 mm, 0,001 mm (103-129/103-130)
Scales Thimble and sleeve satin chrome finish
Flatness 0,6 μm for models up to 300 mm
1 μm for models over 300 mm
Parallelism (2+L/100) μm
Measuring surfaces Carbide tipped, micro-lap finish
Frame Enamelled
Measuring spindle with spindle lock, 0.5 mm pitch
Delivered Including box, setting standard (from 25 mm upward), key Parallelism 1 μm for models up to 50 mm
Accuracy Factory specification
Description Outside Micrometer
Graduations Clear graduations on satin chrome finish
Measuring force (N) 5-10 N (from 100 mm upward : 5-15 N)
Digital External
Digital outside caliper
This digital caliper features a large easy to read LCD display, with reads in both inch/ metric, it also features a spring-loaded travel.
It is manufactured with alloy jaws and has a chrome finish.
Price each
40.40
54.20
71.40
80.10
87.30
97.70
107.00
123.05
133.75
144.00
160.50
Order Code
030226
Price 030227
Range
0 - 25mm
25 - 50mm
50 - 75mm
75 - 100mm
100 - 125mm
125 - 150mm
150 - 175mm
175 - 200mm
200 - 225mm
250 - 275mm
275 - 300mm
1 - 2in
2 - 3in
3 - 4in
4 - 5in
Graduation
0.01 mm
0.01 mm
0.01 mm
0.01 mm
0.01 mm
0.01 mm
0.01 mm
0.01 mm
0.01 mm
0.01 mm
0.01 mm
0.0001 “
0.001 “
0.001 “
0.001 “
Accuracy
±2μm
±2μm
±2μm
±3μm
±3μm
±3μm
±4μm
±4μm
±4μm
±5μm
±3μm
Order Code
2017321
Range
0 - 150mm / 0 - 6”
Resolution each
0.1mm / 0.005” 40.00
1161935
1204685
1204703
1204702
1228393
1228391
1228394
1228392
1323420
230223
030222
030223
230215
Mechanical Micrometers
Roebuck external micrometer
±0.0001” 60.99
±0.0001” 72.33
±0.00015” 81.11
±0.00015 “
88.38
Non glare hard satin chrome spindle and sleeve with microfine graduations for accurate reading. Positive spindle locking lever and ratchet thimble. Tungsten carbide measuring faces. Supplied in a plastic case complete with adjustment tool. Conform to BS870 for accuracy.
Order Code
032101
032102
Range
0 - 25mm
0 - 1in
Graduation
0.01 mm
0.001 “
Price each
23.31
23.31
531
133914 133586 133585 133598
10792 132276