Page 548 - Buck & Hickman Industrial Supplies 2016
P. 548
Calipers
Digital Calipers
Absolute DIGIMATIC coolant proof calipers
This caliper features an ABSOLUTE system for convenience and productivity. Due to the ABSOLUTE scale high speed display errors are avoided.
With large display easy read digits, this caliper features automatic switch on when the product is picked up and automatic shutdown after 20 minutes of inactivity.
The caliper is manufactured to IP67 protection standards against dust and water pressure. For example it can withstand temporary , complete immersion in water or coolant without suffering damage.
Digimatic caliper - cabide tipped
Ideal for use in harsh environments or when inspecting abrasive or hard materials. General features as per the Digimatic 500 series. Available in two types, carbide external jaws only or with both external and internal jaws carbide tipped. Resolution 0.01mm/0.005in.
The caliper is supplied with an SR44 Battery as standard.
External carbide jaws
Order
Code Measuring Range
1607267 150 mm
2005125 200 mm
Range
6 in
8 in
Price Accuracy each
±0.02mm/±0.001” 260.00
±0.02mm/±0.001 240.00
Price Accuracy each
±0.02mm 360.00
±0.02mm 305.00
Range
Data Output
Accuracy
Resolution
Order Code
Price each
0-150mm/0-6” 0-150mm/0-6” Non Yes ±0.02mm/±0.001” ±0.02mm/±0.001” 0.01mm/0.0005” 0.01mm/0.0005” 2009279 2009280
130.00 170.00
0-300mm/0-12” Yes ±0.02mm/±0.001” 0.01mm/0.0005” 2009282
324.00
External & internal carbide jaws
Order
Code Measuring Range
2005126 150 mm
1607264 200 mm
Range
6 in
8 in
Solar Digimatic Caliper with AbsoluteTM Encoder
Large digital calipers
With no origin reset necessary, measuring can begin immediately and there is
no overspeed error. Solar-powered Super Caliper that is eco friendly and needs no battery! The display unit has better impact resistance under tough workshop conditions.. IP67 protection assures waterproof reliability. The components do not contain any harmful substances and they meet RoHS Directives.
Calipers have hardened stainless steel frame and measuring jaws, fine adjustment and knurled locking screws. Electronic features: on/off switch, inch/metric conversion, absolute/relative measuring modes and pre-set function.
Accuracy: ±0.02mm + (0.00005 x L)
Price Range each
0-6”/0-150mm 147.00
Order Code
030066
030548
Range
600 mm
Range
24 in
External jaw Resolution capacity
0.01mm/0.0005in 100 mm
0.01mm/0.0005in 125 mm
Jaw Capacity
18 mm
24 mm
Price each
277.08
596.47
Order Code
1021726
1000 mm 40 in
Fractional Caliper
Digimatic Series 550 heavy duty caliper
A Digital Caliper which can display metric or imperial (fractional or decimal inch if not a proper fraction). Range: 0-150mm/0.6”. Resolution: Metric: 1.01mm, Inch: 0.0005”, Inch Fraction: 1/64”. Clear LCD display with 10mm digits. External and internal measurements. Accuracy±0.2mm.
Price Order Code each
1331035 35.42
World’s first electronic caliper featuring a built-in absolute measuring scale. For use both inside and outside measurements.Made from hardened stainless steel.
Price Order Code Range Resolution Accuracy each
233697 0-450mm/0-8in 0.01mm/0.0005in ±0.05mm/±0.002” 487.00
233698 0-600mm/0-24in 0.01mm/0.0005in ±0.05mm/±0.002” 547.00
233699B 0-1000mm/0-40in 0.01mm/0.0005in ±0.05mm/±0.002” 1020.00
530
133845 133594 PO-529959
133593 132297
PO-529960