Page 547 - Buck & Hickman Industrial Supplies 2016
P. 547

Calipers
Digital Calipers
Digimatic Caliper 500 Series with AbsoluteTM Encoder
The AbsoluteTM MyCal E-Z allows direct measurement from power on. You can forget the time consuming origin setup which otherwise is required each time the power is turned on. Large .295” high LCD digits allows measurement results to be at a glance.
Series MW110-15R IP54 digital caliper
Water and dust resistant caliper, IP54 specification.
LCD display and zero point at any measurement position. On-Off, inch metric conversion and zero buttons. Patented creamic capacitive measurement sensor. Hardened stainless steel frame and jaws.
CR2032 battery included.
Order Code
1021713
234214
Accuracy
±0.02mm / ±0.0005”
±0.03mm/ ±0.0015”
Range -
Measuring Range (Max)
0-6”/ 150 mm 0-150mm
0-300mm/ 300 mm 0-12in
Range - Measuring (Min)
0 mm
0 mm
Resolution
0.005”/ 0.01mm
0.01 mm
Price each
95.23
321.00
Order Code
2000553
2000554
2000555
Range
0-150mm/6”
0-200mm/8”
0-300mm/12”
Resolution
0.01mm/0.0005”
0.01mm/0.0005”
0.01mm/0.0005”
Jaw Length
40 mm
50 mm
60 mm
Price each
54.00
83.50
123.00
Digimatic caliper 500 series - data output
A digital caliper which incorporates the following features: Large LCD display, origin settings, large internal and external jaws, imperial/metric conversion, zero setting, absolute feature, error free with no overspeed error, data output, lock nut.
IP65 digital caliper
Order Code Range
1161931 0-150mm/0-6in
4512398 0-450mm/0-18in
234048 0-600mm/0-24in
234049 0-1000mm/0-40in
Resolution
0.01 mm /0.0005”
0.01mm /0.0005”
0.01mm /0.0005”
0.01mm /0.0005”
Price Accuracy each
±0.02mm/±0.0005” 141.24
±0.05mm/±0.002” 555.33
±0.05mm/±0.002” 594.00
±0.07mm/±0.003” 1030.00
Digital caliper conforms to IP65 specification, offering resistance to the ingress of water, oil and dust. On/zero switch, inch/metric conversion, thumbroll, depth rod, large clear digits (9mm)
Accuracy: ±0.02mm
Repeatability: 0.01mm
Order Code Range
030549 150 mm
Range
6 in
Resolution
External jaw capacity
Jaw Capacity
18 mm
Price each
143.85
0.01mm/0.0005in 40 mm
Twin Cal IP40
Twin Cal IP67
Evolutive Twin-Cal calipers with intergrated output and large LCD digits. Accurate to 0.02 mm with excellent battery life and an 11 mm LCD display. The Twin range are data output ready to be a truly evolute caliper. Metric/inch conversion.
Evolutive Twin-Cal calipers with integrated output ensuring IP67 protection, large LCD digits and soft touch feature.
Order Code
2573091
2573089
2573096
80107385
Price Range each
Order Code
80134558
80133190
2573131
2573097
80048324
Range
0-150 mm
0-150 mm
0-150 mm
0-200 mm
0-300 mm
Price Description each
0-150 mm
0-150 mm
0-200 mm
0-300 mm
95.00
95.00
119.00
183.00
Depth rod
Thumb wheel
0-6 Reading
Depth rod
Depth rod
123.00
116.47
123.00
173.00
237.00
529
PO-565915 133592 PO-565914
42921 133843 133596


































































































   545   546   547   548   549