Page 53 - Buck & Hickman Industrial Supplies 2016
P. 53
Screwdrivers
1000V Insulated Pozidrive
1000V Insulated Combination Head
MCB PlusMinus Pozidriv VDE Screwdrivers
Seriously high quality electricians screwdrivers for working safer, faster & easier. PlusMinus ensure correct tightening of MCB type combination screws (without screw damage), whilst correctly designed handles allow comfortable intensive use. Special steel blades dramatically extend service life.
Protwist 1000V Pozidriv screwdriver
Tools built for electrical safety to European standard EN 60900 specifications and designed for working on live components up to 1000 volts AC and 1500 volts DC. For your safety every screwdriver is tested to 10,000 volts for ten seconds at the end of the manufacturing cycle. All the other benefits of Facom Protwist. Five handle sizes to suit the tip size. Small sizes have a long thin body for faster screwing action, larger sizes have a wider gripping surface for a firmer hold and maximum torque transfer. Silicon carbon steel blades for extra strength and resistance to bending.
Hex VDE Insulated Screwdrivers
Seriously high quality electricians screwdrivers for working safer. Correctly designed handles allow comfortable intensive use. Special steel blades dramatically extend service life.
Order Code Tip Size PZ
2527370 1
2527371 2
Shaft Length
80 mm
100 mm
Price each
9.40
9.40
Order Code Hex Size
2527385 2.5 mm
2527386 3 mm
2527387 4 mm
2527388 5 mm
2527389 6 mm
2527390 8 mm
Price Shaft Length each
80 mm 3.52
80 mm 4.06
80 mm 3.98
80 mm 4.16
100 mm 5.66
100 mm 8.28
Length of
Order Code Part Number Blade Point Size
Price each
8.79
12.26
17.26
2001045 AD1X100VE
2001046 AD2X125VE
2001047 AD3X150VE
100 mm PZ1
125 mm PZ2
150 mm PZ3
1000V Insulated Combination Head
Pozidrive VDE Insulated Screwdrivers
Screwdriver developed according to the scientific ERGOTM process
Insulated screwdriver for Pozidriv head screws For work on live equipment, up to 1000V
Protwist 1000V Borneo combination head screwdrivers
Torx VDE Insulated Screwdrivers
Seriously high quality electricians screwdrivers for working safer. Correctly designed handles allow comfortable intensive use. Special steel blades dramatically extend service life.
Handle: 3-component handle, for maximum user comfort and force transmission
Easy to choose the right tip, thanks to the colour-coded handle and the symbol on the domed end
Blade: High performance alloy steel, insulation moulded directly onto blade. Black finish tip for higher accuracy ISO 8764
Individually
IEC 60900
Designed for combination pattern heads used on terminals, switch gear, these tools are built for electrical safety to European standard EN 60900 specifications, and designed for working on live components up to 1000 Volts AC and 1500 Volts DC. For your safety every screwdriver is tested to 10,000 Volts for ten seconds at the end of the manufacturing cycle.
Tip Size Torx Order Code (Protrude)
2527372 TX 5
2527373 TX 6
2527374 TX 7
2527375 TX 8
2527376 TX 9
2527377 TX 10
2527378 TX 15
2527379 TX 20
2527380 TX 25
2527381 TX 27
2527382 TX 30
2527383 TX 40
2527384 TX 45
Price Shaft Length each
80 mm 4.88
80 mm 4.66
80 mm 4.84
80 mm 5.02
80 mm 4.40
80 mm 4.30
80 mm 4.36
80 mm 4.42
100 mm 3.72
100 mm 4.58
100 mm 5.18
150 mm 5.76
150 mm 6.90
Length Price
Order Code Head Type
of Blade Point Size
100 mm PH1
125 mm PH2
100 mm PZ1
125 mm PZ2
each
14.09
14.68
13.91
13.91
inspected and manufactured according to
2001048
2001049
2001050
2001051
Slotted/Phillips
Slotted/Phillips
Slotted/Pozidriv
Slotted/Pozidriv
Order Code
2518362
2518363
2518364
010320
2518365
Length of Length Blade
75 mm 75 mm
80 mm 80 mm
100 mm 100 mm
150 mm 150 mm
200 mm 200 mm
Tip Size PZ
0
1
2
3
4
Price each
6.40
7.44
10.07
14.51
17.47
35
8898
10755
132255
132388
10756
10748