Page 54 - Buck & Hickman Industrial Supplies 2016
P. 54

Screwdrivers
1000V Insulated Combination Head
1000V Insulated Sets
VDE Insulated Nutspinners
Seriously high quality electricians screwdrivers for working safer. Correctly designed handles allow comfortable intensive use. Special steel blades dramatically extend service life.
5 Piece VDE 1000v Screwdriver Set Slotted/ Price Pozi
6 piece VDE Screwdriver Set Slotted / Pozi
• Precision machined ultimate fit non-peel black finish tip
• Dielectric tested blade insulation directly molded onto the blade thus safeguarding against electricity
• Refined ergonomic design and premium quality plastic materials for a comfortable grip
• 2 Component handle technology for high torque transmission with less stress
• All handles include hanging holes for organizing in workshops and POS display stands
• Every tool is individually tested in a water bath at 10,000 Volts according to DIN EN 60900, IEC 900 norms
• Contains: 3.0xX100mm, 4.0X100mm, 5.5X125mm, 6.5mmx150mm, PZ1X80mm, PZ2X100mm
• Material: Chrome Vanadium-Molybdenum • Handle Type: Bi-Component PPE/PTE
Price Order Code each
2525328 21.68
6 piece VDE Screwdriver Set Slotted / Philips
• Precision machined ultimate fit non-peel black finish tip
• Dielectric tested blade insulation directly moulded onto the blade thus safeguarding against electricity
• Refined ergonomic design and premium quality plastic materials for a comfortable grip
• 2 Component handle technology for high torque transmission with less stress
• All handles include hanging holes for organizing in workshops and POS display stands
• Every tool is individually tested in a water bath at 10,000 Volts according to DIN EN 60900, IEC 900 norms
• Contains: 3.0xX100mm, 4.0X100mm, 5.5X125mm, 6.5mmx150mm, PH1X80mm, PH2X100mm
• Material: Chrome Vanadium-Molybdenum • Handle Type: Bi-Component PPE/PTE
Price Order Code each
2525329 21.68
Order Code Size
2527391 5.5 mm
2527392 6 mm
2527393 7 mm
80054382 8 mm
2527394 9 mm
80054381 10 mm
80004910 11 mm
2527395 12 mm
80054380 13 mm
Shaft Length each
125 mm 7.18
125 mm 7.92
125 mm 8.50
125 mm 9.38
125 mm 10.08
125 mm 13.48
125 mm 14.42
125 mm 16.52
125 mm 15.18
Contents: 2.5X75mm, 4.0X100mm, 5.5X125mm, PZ1X80mm, PZ2X100mm
Precision machined ultimate fit non-peel black finish tip. Dielectric tested blade insulation directly molded onto the blade thus safeguarding against electricity. Refined ergonomic design and premium quality plastic materials for a comfortable grip. 2 Component handle technology for high torque transmission with less stress. All handles include hanging holes for organizing in workshops. Every tool is individually tested in a water bath at 10,000 Volts according to DIN EN 60900, IEC 900 norms.
Price Order Code each
2521745 17.65
5 Piece VDE 1000v Screwdriver Set Slotted/
Phillips
Contents: 2.5X75mm, 4.0X100mm, 5.5X125mm, PH1X80mm, PH2X100mm
Precision machined ultimate fit non-peel black finish tip. Dielectric tested blade insulation directly molded onto the blade thus safeguarding against electricity.
Price Refined ergonomic design and premium quality plastic each materials for a comfortable grip. 2 Component handle
1000V Insulated Sets
7 piece VDE screwdriver set
A 7piece set, fully tested to EN 60900 1000V AC. Bi-material soft grip handles, chrome vanadium steel, magnetic screwdriver tips.
Set contains:
Slotted 3.5x75, 4x100, 5.5x125, 6.5x150mm Phillips No0x75, No1x80, No2x100mm
Order Code
2006884 9.41
technology for high torque transmission with less stress. All handles include hanging holes for organizing in workshops. Every tool is individually tested in a water bath at 10,000 Volts according to DIN EN 60900, IEC 900 norms.
Price Order Code each
2521744 17.65
36
132107
10766
33928
33931
161433
161432


































































































   52   53   54   55   56