Page 55 - Buck & Hickman Industrial Supplies 2016
P. 55

Screwdrivers
1000V Insulated Sets
8 piece VDE Screwdriver Set Slotted / Philips / Pozi
• Precision machined ultimate fit non-peel black finish tip
• Dielectric tested blade insulation directly moulded onto the blade thus safeguarding against electricity
• Refined ergonomic design and premium quality plastic materials for a comfortable grip
• 2 Component handle technology for high torque transmission with less stress
• All handles include hanging holes for organizing in workshops and POS display stands
• Every tool is individually tested in a water bath at 10,000 Volts according to DIN EN 60900, IEC 900 norms
• Contains: 3.0xX100mm, 4.0X100mm, 5.5X125mm, 6.5mmx150mm, PH1X80mm, PH2X100mm, PZ1X80mm, PZ2X100mm
• Material: Chrome Vanadium-Molybdenum
• Handle Type: Bi-Component PPE/PTE
Price Order Code each
2525327 28.98
BE-9881S Insulated Screwdriver Set VDE
ERGOTM insulated screwdriver set, 5 pieces For slotted and Phillips head screws
In cardboard box
Price Order Code Kit Contents each
4521032 SL 0.5x3x100 , SL 0.8x4x100 , SL 34.60 1x5.5x125, BE-8610S , BE-8620S ,
PH1x80 , PH2x100
BE-9882S Insulated Screwdriver Set VDE
ERGOTM insulated screwdriver set, 5 pieces For slotted and Pozidriv head screws
In cardboard box
Order Code Kit Contents
4521007 SL 0.5x3x100 , SL 0.8x4x100 , SL 1x5.5x125, PZ1x80, PZ2x100
5pc Slim VDE Screwdriver Set
Price each
35.91
6pc slimfix VDE screwdriver set
Unlimited access to deep screws whilst still having the security of 1000V VDE slim technology insulation. Up to 33% narrower due to integrated insulation. SoftFinish multi-component grips for all day comfort and strong tips for professional use. High quality chrome vanadium molybdenum steel, through hardened, black finish.
Set contains:
Slotted 3.5, 4, 5.5, 6.5mm Pozi PZ1, PZ2
Price Order Code each
2517657 43.64
Lasertip VDE Screwdriver 7pc Set PZ/SL
Set Contents Range: 160 i VDE 1 x 0.4x2.5x80 - 1 x 0.6x3.5x100 - 1 x 0.8x4.0x100 - 1 x 1.0x5.5x125 - 165 i PZ VDE 1 x PZ 1x80 - 1 x PZ 2x100 - 247 1 x 0.5x3.0x70
Seriously high quality electricians screwdrivers for working safer, faster & easier. Lasertips ensure correct tightening of screws (without screw damage), whilst correctly designed handles allow comfortable intensive use. Special steel blades dramatically extend service life.
Price Order Code each
4530736 33.13
Slim insulation allows access without modification and safe working to 1000v
Tri-material handles with soft grip for torque transmission and control
Hardened tips for a longer working life
Individually tested to 10000V
Set contains:
5pce slim vde screwdriver set (ph), parrallel 3.5mm x 75mm, 5.5mm x 150mm, ph1 x 100mm, ph2 x 125m, voltage tester
Price Order Code each
2535911 29.28
5pc Slim VDE Screwdriver Set
Slim insulation allows access without modification and safe working to 1000v
Tri-material handles with soft grip for torque transmission and control
Hardened tips for a longer working life
Individually tested to 10000V
Set contains:
5pce slim vde screwdriver set (pz), parrallel 3.5mm x 75mm, 5.5mm x 150mm, pz1 x 100mm, pz2 x 125m, voltage tester
Price Order Code each
2535912 29.28
37
8427
161431
518690
518689
8813
10556
132111


































































































   53   54   55   56   57