Page 51 - Buck & Hickman Industrial Supplies 2016
P. 51

Screwdrivers
1000V Insulated Phillips
VDE Insulated 1000V Phillips Screwdriver
Precision machined ultimate fit non-peel black finish tip. Dielectric tested blade insulation directly moulded onto the blade thus safeguarding against electricity. Refined ergonomic design and premium quality plastic materials for a comfortable grip. 2 Component handle technology for high torque transmission with less stress. All handles include hanging holes for organizing in workshops. Every tool is individually tested in a water bath at 10,000 Volts according to DIN EN 60900, IEC 900 norms.
Phillips Extra Slim VDE Screwdrivers
New ultra slim blades allow access to very recessed screws safely. Seriously high quality electricians screwdrivers for working safer, faster & easier.
FatMax® Screwdrivers - VDE 1000v
Large diameter, bi-material handle for excellent torque. Handle moulded directly to the bar for strength. Chrome vanadium blades and colour coded ends for fast fastener identification. Insulated to 1000v. Tested to 10000v.
Order Code Tip Size PH
2517743 1
2517744 2
Price Shaft Length each
80 mm 8.08
100 mm
10.84
VDE 0682 PT201 DIN ISO 8764
Phillips Tip
Order Code Length of Blade
Length Order Code Pattern of Blade
1358967 Phillips - 1000v 100 mm
1358968 Phillips - 1000v 125 mm
Price Tip Type each
PH1 4.96
PH2 6.46
Price Point Size each
2521734 60mm PH0 2.90
2521735 80mm PH1 3.43
2521736 100mm PH2 4.20
2521737 150mm PH3 5.85
MCB PlusMinus Phillips VDE Screwdrivers
Seriously high quality electricians screwdrivers for working safer, faster & easier. PlusMinus ensure correct tightening of MCB type combination screws (without screw damage), whilst correctly designed handles allow comfortable intensive use. Special steel blades dramatically extend service life.
Order Code Tip Size PH
Shaft Length
80 mm
100 mm
Price each
9.40
9.40
Phillips VDE Insulated Screwdrivers
Screwdriver developed according to the scientific ERGOTM process
Insulated screwdriver for Phillips head screws For work on live equipment, up to 1000V
Handle: 3-component handle, for maximum user comfort and force transmission
Easy to choose the right tip, with the colour-coded handle and the symbol on the domed end
High performance alloy steel, insulation moulded directly onto blade. Black finish tip for higher accuracy ISO 8764 / DIN 5260
2527361
2527362
1
2
Phillips Lasertip VDE Screwdrivers
Seriously high quality electricians screwdrivers for working safer. Correctly designed handles allow comfortable intensive use. Special steel blades dramatically extend service life.
Individually IEC 60900
Order Code
2518358
2518359
2518360
2518361
010315
inspected and manufactured according to
Order Code Tip Size PH
2527354 0
2527355 1
2527356 1
2527357 2
2527358 2
2527359 3
2527360 4
Price Shaft Length each
80 mm 4.46
80 mm 5.11
150 mm 7.20
100 mm 6.43
200 mm 9.85
150 mm 8.95
200 mm 12.00
Length of Blade
75 mm
80 mm
100 mm
150 mm
200 mm
Price Tip Size PH each
0 5.25
1 6.44
2 9.03
3 12.30
4 16.44
VDE Lasertip Stainless Steel Screwdrivers Phillips
Insulated, individually tested as per IEC 60900:2004. Lasertip to grip the screw and stainless steel to stop rust. Kraftform Plus non-roll handle.
Order Code Tip Size PH
2576612 1
2576613 2
Price Shaft Length each
80 mm 5.15
100 mm 7.22
33
10745
26654
10873
10746
10739
8897
9629


































































































   49   50   51   52   53