Page 52 - Buck & Hickman Industrial Supplies 2016
P. 52
Screwdrivers
1000V Insulated Phillips
1000V Insulated Pozidrive
Protwist 1000V Phillips screwdriver
Tools built for electrical safety to European standard EN 60900 specifications and designed for working on live components up to 1000 volts AC and 1500 volts DC. For your safety every screwdriver is tested to 10,000 volts for ten seconds at the end of the manufacturing cycle. All the other benefits of Facom Protwist. Five handle sizes to suit the tip size. Small sizes have a long thin body for faster screwing action, larger sizes have a wider gripping surface for a firmer hold and maximum torque transfer. Silicon carbon steel blades for extra strength and resistance to bending.
FatMax® Screwdrivers - VDE 1000v
Large diameter, bi-material handle for excellent torque. Handle moulded directly to the bar for strength. Chrome vanadium blades and colour coded ends for fast fastener identification. Insulated to 1000v. Tested to 10000v.
Pozidriv Lasertip VDE Screwdrivers
Seriously high quality electricians screwdrivers for working safer, faster & easier. Lasertips ensure correct tightening of screws (without screw damage), whilst correctly designed handles allow comfortable intensive use. Special steel blades dramatically extend service life.
Order Code Length of Blade
1358969 75 mm
1358970 100 mm
1358971 125 mm
Price Tip Type each
PZ0 4.34
PZ1 4.86
PZ2 5.62
Order Code Tip Size PZ
2527363 0
2527364 1
2527365 1
2527366 2
2527367 2
2527368 3
2527369 4
Price Shaft Length each
80 mm 4.76
80 mm 5.16
150 mm 7.08
100 mm 7.08
200 mm 9.68
150 mm 9.68
200 mm 11.70
Order Code Part Number
2001040 AP0X75VE
2001041 AP1X100VE
2001042 AP2X125VE
2001043 AP3X150VE
Length of Blade
75 mm
100 mm
125 mm
150 mm
Point Price Size each
PH0 6.58
PH1 8.07
PH2 11.08
PH3 15.31
1000V Insulated Pozidrive
VDE Insulated 1000V Pozidriv Screwdriver
Precision machined ultimate fit non-peel black finish tip. Dielectric tested blade insulation directly moulded onto the blade thus safeguarding against electricity. Refined ergonomic design and premium quality plastic materials for a comfortable grip. 2 Component handle technology for high torque transmission with less stress. All handles include hanging holes for organizing in workshops. Every tool is individually tested in a water bath at 10,000 Volts according to DIN EN 60900, IEC 900 norms.
FATMAX® VDE Plus / Minus Screwdrivers
All Stanley VDE screwdrivers are individually tested to 10,000 volts, and guaranteed to 1,000 volts
New Plusminus combi pattern, ideal for modern consumer units, fuse panels, connection blocks
The heavy duty plastic sheath running the length of the bar protects the user from live current
Red handles help self selection and identification of a VDE screwdriver
Pozidriv Extra Slim VDE Screwdrivers
New ultra slim blades allow access to very recessed screws safely. Seriously high quality electricians screwdrivers for working safer, faster & easier.
Order Code Tip Size PZ
2517745 1
2517746 2
Price Shaft Length each
80 mm 8.87
100 mm 12.19
VDE 0682 PT201 DIN ISO 8764
Pozidriv Tip
Order Code Length of Blade
2521738 60mm
2521739 80mm
2521740 100mm
2521741 150mm
Part Order Code Number
Tip Type
Price Contents each
PH1/PH2. 14.48 100mm/125mm
PZ1/PZ2. 14.48 100mm/125mm
Point Size
Price each
2525896
2525897
FMH- Phillips TO-62648
FMH- Pozidrive TO-62649
PZ0 2.90
PZ1 3.43
PZ2 4.20
PZ3 5.85
34
26655
132257
520012
45513
10750
10753