Page 527 - Buck & Hickman Industrial Supplies 2016
P. 527

Automotive Service & Repair
SKF Heaters
TIH 100m induction heater
The SKF medium induction heater TIH 100m has the same high standards of efficiency and performance as the smaller heater TIH 030m, combined with increased capacity. The advanced design of the power electronics allows features of accurate electric current control, cut-outs to avoid overheating, controls on rate of temperature increase.
Placing the induction coil outside the heater’s housing allows the heating of bearings weighing up to 120 kg (264 lb). The heater is equipped with thermal overheating protection to reduce the risk of damage to the induction coil and the electronics.
In addition to temperature mode, the TIH 100m is equipped with a time mode for heating components other than bearings. The heater is supplied standard with three yokes.
• Standard swivel arm for large size yoke
• Capable of heating a 97 kg (213 lb) bearing in less than 20 minutes, saving time
and energy
• 2-step power setting and smaller yokes allow heating smaller bearings safely and
at lower power consumption
• Temperature mode pre–set at 110°C (230°F) to help prevent bearing over–heating
• Automatic demagnetisation
• 3 year warranty
Temperature control
- Range 0 - 250°C (32 - 482°F)
Work Piece
- Maximum weight 120kg (or 264lb)
- Maximum bore diameter 20-400mm (or 0.8 – 15.7in)
Maximum temperature
- Approx. 400°C (750°F)
Standard yokes
56 × 56 × 296 mm (2,2 × 2,2 × 11,7 in), for heating bearings with bore diameter of 80 mm (3,1 in) and larger
28 × 28 × 296 mm (1,1 × 1,1 × 11,7 in), for heating bearings with bore diameter of 40 mm (1,6 in) and larger
14 × 14 × 296 mm (0,6 × 0,6 × 11,7 in), for heating bearings with bore diameter of 20 mm (0,8 in) and larger
Electric hot plate
The SKF 729659 C is a heating device especially designed for pre-heating batches of small bearings prior to mounting.
The temperature of the plate can be adjusted to provide temperatures between 50 and 200 °C (120 and 390 °F). The flat heating surface ensures even bearing heating and the cover helps retain heat and keep contaminants out.
Order Code
184089
Part Number
729659 C
Price Voltage each
230 V 697.54
SKF Oil Equipment
Order Code
1285383
2516995
Part Number
TIH100M/230V
TIH100M/400V
Voltage
230 V
400 V
Price each
2663.47
2663.47
Spherical roller bearing drive-up method
A new method of accurately achieving the adjustment of spherical roller bearings, mounted on solid tapered seatings, is now available from SKF. The correct fit is achieved by controlling the axial drive-up of the bearing from a pre-determined position. The method incorporates the use of a new type of hydraulic nut fitted with a dial indicator, and a specially calibrated pressure gauge, mounted on the selected pump.
Special hydraulic pressure tables have been developed, providing the required MPa pressures, for each bearing type. This enables accurate positioning of the bearing at the starting point, from where the axial drive-up is measured.
• Reduces the use of feeler gauges
• Greatly reduces the time to mount spherical roller bearings • A reliable and accurate method of adjustment
• Ideal for use on sealed spherical roller bearings
Max pressure
Volume/stroke
Oil container
Order Code
184091
184092
184093B
184071
TMJL 100SR
100 MPa
1.0cm3
800cm3
Part Number
TMJL 100SRB
TMJL 50SRB
TMCD 10R Horizontal indicator
TMCD 1/2R horizontal dial indicator (0-0.5in)
TMJL 50SRB
50 MPa
3.5cm3
2.800cm3
Electric hot plate
Price each
2330.99
2262.78
128.42
154.06
The SKF electric hot plate is a professional heating device especially designed for pre-heating small bearings prior to mounting. The temperature of the plate can be adjusted at the turn of a knob to provide an adjustable temperature range between 50°C and 200°C.
Protective cover to avoid contamination during heating.
Price Order Code Part Number Voltage each
2516996 729659C/110V 110 V 593.10
509
140929 140928
140930 7351


































































































   525   526   527   528   529