Page 528 - Buck & Hickman Industrial Supplies 2016
P. 528

Automotive Service & Repair
SKF Oil Equipment
TMJL 50 Hydraulic Pump
Suitable for applications where a maximum pressure of 50 MPa is required. The pump is supplied with a 3000mm long high pressure hose, with quick connect coupling and mating nipple. It is filled with SKF mounting fluid LHMF 300 and is supplied with an extra litre of fluid. The pump is fitted with an over-pressure valve and has a connection port for a pressure gauge.
TMJL 100 Hydraulic Pump
Suitable for use with hydraulic nuts HMV 92E and for mounting and dismounting bearings or components where a maximum pressure of 100 MPa is required. The pump is supplied with 3,000mm (118in) pressure hose, quick connect coupling and mating nipple and pressure gauge. The pump is filled with SKF mounting fluid LHMF 300 and is supplied with an extra litre of fluid and has a greatly increased oil container capacity over the 729124.
• Large oil container (cap 2.700 cm3) • Over pressure valve
• Extra litre of mounting fluid
• Packed in a sturdy protective case Applications
• Low end of SKF OK couplings
• Larger size hydraulic nuts (HMV E)
• All other oil injection applications where the maximum pressure is 50 MPa
• Suitable for hydraulic nuts
• Suitable with SKF hydraulic assisted pullers TMHP series
• Extra litre of mounting fluid
• Packed in a sturdy protective case
Applications
• SKF Hydraulic nuts
• All other oil injection applications where the maximum pressure is 100 MPa • SKF hydraulic assisted pullers TMHP series
Max pressure
Volume/stroke
Oil container capacity
Length of pressure hose
Connection nipple
Weight
Order Code
184096
50 MPa
3.5cm3
2.700cm3
3,000mm
G 1⁄4 quick connection
12kg
Max pressure
Volume/stroke
Oil container capacity
Length of pressure hose
Connection nipple
Weight
Order Code
184098
100 MPa
1.0cm3
800cm3
3,000mm
G 1⁄4 quick connection
13kg
Part Number
TMJL 50
Price each
1202.03
Part Number
TMJL 100
Price each
1255.82
140934
TMJE 300 & 400 Series
The SKF TMJE 300 & 400 are used for the mounting and dismounting of pressure joints of all sizes and applications such as propellers, roller bearings, couplings, gears, pulleys, flywheels and SKF OK-couplings.
• Complete high pressure set with integral pressure gauge, oil reservoir and 2.0m
high pressure pipe
• Can be dismounted and used directly on the application
• Provided with range of connection nipples
TMJE 300
TMJE 300
Max pressure
Volume/stroke
Oil Container capacity
Handle force at max pressure
Weight
Contents List
Oil injector
Pressure gauge
High pressure pipe (G3/4-1/4)
Connection nipple (G1/4-1/8)
Connection nipple (G1/4-1/2)
Connection nipple (G1/4-3/4)
Carrying case
Plug
Mounting fluid
Order Code
184074
184075
300MPa 400MPa
0.23cm3 0.23cm3
200cm 200cm
300
8kg
Yes
Yes
Yes
Yes
Yes
Yes
Yes
Yes
Yes
N
400 N
8kg
Yes
Yes
Yes
No
No
No
Yes
No
Yes
729124 Hydraulic Pump
Suitable for use with hydraulic nuts (HMV 54E) and for mounting and dismounting bearings or components where a maximum pressure of 100 MPa is required. The pump is supplied with 1,500mm pressure hose, quick connect coupling and mating nipple and pressure gauge. The pump is filled with SKF mounting fluid LHMF 300 and is supplied with an extra litre of fluid.
• Suitable for hydraulic nuts
• Extra life of mounting fluid
• Special pump configurations available
• Packed in a sturdy protective case
• Extra litre of mounting fluid
• Special pump configurations available
• Packed in a sturdy case
• Applications
• SKF Hydraulic nuts HMV 54E
• All other oil injection applications where the maximum pressure is 100 MPa
Part Number
THJE300
THJE400
Price each
Max pressure
Volume/stroke
Oil container capacity
Length of pressure hose
Connection nipple
Weight
Order Code
184097
100 MPa
0.5cm3
250cm3
1,500mm
G 1⁄4 quick connection
3.5kg
1968.67
2319.81
Part Number
729124
Price each
715.03
510
140932 140931
140933


































































































   526   527   528   529   530