Page 525 - Buck & Hickman Industrial Supplies 2016
P. 525
Automotive Service & Repair
SKF Fitting Tools
Impact spanners
SKF impact spanners are designed for the safe and easy tightening and loosening of locknuts used to secure and adjust larger bearings directly on the shaft or with adaptor and withdrawal sleeves.
• Avoids shaft and nut damage
• Safe and user freindly
• Impact applied effectively to the nut
Order Code Part Number
184047 TMFN23-30-*SKF
184048 TMFN30-40-*SKF
184049 TMFN40-52-*SKF
184050 TMFN52-64-*SKF
184051 TMFN64-80-*SKF
184052 TMFN80-500-*SKF
Bearing fitting tools
Diameter Range
150-220 mm
195-270 mm
250-320 mm
330-400 mm
420-520 mm
540-620 mm
Dimension, f
11.5
13.5
17
19
23
28
Dimension L
200 mm
200 mm
340 mm
325 mm
310 mm
370 mm
140882
Net Weight
1.1 kg
1.5 kg
3.2 kg
4.1 kg
4.3 kg
6.9 kg
Price each
58.49
86.44
127.47
159.32
197.95
284.86
The SKF bearing fitting tool kits are designed for quick, precise and safe mounting of bearings with bore diameters from 10 to 50 mm. The right combination of impact ring and sleeves ensures that mounting forces are not transmitted via the rolling elements of the bearing.
• 2 kit combinations for selected use
• Individually packed rings and sleeves for special requirements
• Super-tough acetal resin, impact resistant material
• Special design sleeve head for even force distribution around ring • Eliminates impact damage to the bearing
• Covers a wide range of various bearings
• Can be used to mount bushings, seals and pulleys etc
TMFT 36 bearing fitting tool kit
Poor fitting, usually using brute force, accounts for 16% of premature bearing failures. The SKF bearing fitting tool kit TMFT 36 is designed for quick and precise mounting of bearings, while minimising the risk of bearing damage. The right combination of impact ring and sleeve allows effective transmission of mounting force to the bearing ring with the interference fit, minimising the risk of damaging the bearing’s raceways or rolling elements. The kit contains 36 impact rings, 3 impact sleeves and a dead-blow hammer packed in a lightweight carrying case. In addition
to mounting bearings, the TMFT 36 is also suitable for mounting other components such as bushings, seals and pulleys.
• 36 impact rings in different sizes facilitate the mounting of more than 400 different bearings
• Facilitates correct mounting on shaft, housing and blind applications
• The diameter of the impact ring perfectly fits the inner and outer diameter of the bearing
• Small diameter of the impact area on top of the sleeve allows effective transmission and
distribution of mounting force
• Impact rings and sleeves are made of high-impact resistant material for longevity
• Click connection between impact ring and sleeve provides stability and durability
• The impact rings are suitable for use under a press
• Impact rings are marked for clear visual identification of the ring’s size and easy selection
• Even surface of the impact sleeve’s body provides excellent grip
• The nylon double-side head of the dead-blow hammer helps to prevent damaging the
components
• The rubber handgrip of the dead-blow hammer provides excellent grip Contents:
Impact rings
Bore diameter: 10 - 55mm (0.39 - 2.1in)
Outer diameter: 26 - 120mm (1.02 - 4.7in)
Sleeves
Bore diameter: 18.5, 37.5 and 57.5mm (0.7, 1.5 and 2.3in)
Outer diameter: 25, 45 and 66mm (1.0, 1.7 and 2.6in)
Number of rings 36
Number of sleeves 3
Order Code Bore Diameter Range
1285380 10-55 mm
PO-506478
Diameter Range
26-120 mm
Price each
390.98
507
140880