Page 526 - Buck & Hickman Industrial Supplies 2016
P. 526

Automotive Service & Repair
SKF Fitting Tools
SKF Heaters
Combi kit TMMK 10-35
Designed for quick and precise mounting of bearings with bore diameters from 10
to 35mm and for dismounting deep groove ball bearings from shafts, housings and blind housings from the same range.
For mounting, a multi-purpose fitting tool is included which is suitable for mounting bearings as well as bushings, seal rings, belt pulleys and other similar products.
For dismounting of deep groove ball bearings from blind housings and shafts, this kit contains a unique three armed puller. When dismounting deep groove ball bearings from housings, a combination of this puller, sliding hammer and support rings enables easy removal of bearings.
• All parts are clearly arranged in the case for easy selection and identification
• The correct combination of impact ring and sleeve helps ensure that mounting
forces are not transmitted via the rolling elements of the bearing, minimizing
damage to bearing due to incorrect mounting
• The impact rings are made of high-impact modified polyamide. The impact sleeves
are made of glass fibre-reinforced, high-impact modified polyamide, which is
super-tough, strong and lightweight
• The dead-blow hammer has nylon faces and is steel-shot loaded for maximum
impact. The handle, with comfortable rubber-grip for good handling, absorbs shock
and vibration
• A complete kit of different size puller arms and spindles facilitates the dismounting
of up to 49 different SKF deep groove ball bearings
• The claws are especially designed to facilitate a precise fit in the bearings
raceways, providing good grip and allowing the application of higher dismounting
forces
• The designation is laser-engraved on the arms allowing easy identification and
selection
• The springs are colour-coded allowing easy selection and matching
• Elastic locking ring results in easy connection of puller arms to spindle
• Heavy sliding weight of the sliding hammer generates a high dismounting force
TIH 030m portable induction heater
The SKF small induction heater TIH 030m combines high heating capacity with portability. The compact lightweight design makes the TIH 030m portable. Placing the induction coil outside the heater’s housing allows the heating of bearings weighing up to 40 kg (88 lb). The heater is equipped with thermal overheating protection to reduce the risk of damage to the induction coil and the electronics. In addition to temperature mode, the TIH 030m is equipped with a time mode for heating components other than bearings.
• Compact lightweight design; just 20,9 kg (46.0 lb) facilitating portability
• 2-step power setting and smaller yokes allow heating smaller bearings safely and
at lower power consumption
• Capable of heating a 28 kg (61.7 lb) bearing in just 20 minutes
• Temperature mode pre-set at 110°C (230°F) to help prevent bearing over-heating • Automatic demagnetisation
• 3 years warranty
Technical Data
Temperature control
- Range 0 - 250°C (32 - 482°F)
Work Piece
- Maximum weight 40kg (or 88lb)
- Maximum bore diameter 20-300mm (or 0.8 – 11.8in)
Maximum temperature
- Approx. 400°C (750°F)
Standard yokes
45 x 45 x 215 mm (1.7 x 1.7 x 8.4 in), for heating bearings with bore diameter of 65 mm (2.6 in) and larger.
28 x 28 x 215 mm (1.1 x 1.1 x 8.4 in), for heating bearings with bore diameter of 40 mm (1.6 in) and larger.
14 x 14 x 215 mm (0.5 x 0.5 x 8.4 in), for heating bearings with bore diameter of 20 mm (0.8 in) and larger.
Order Code
Part Number
TIH030M
TIH030M
Voltage
230 V
110 V
Price each
1942.01
1915.57
Price 1285382 Order Code Part Number each 2516389
1437933 TMMK 10-35 861.48
Bearing lock nut spanner
This set of lock nut spanners is designed to make the mounting of self-aligning ball bearings more professional. To help ensure long term reliability when mounting self- aligning ball bearings, it is vital to install the bearing with correct redial clearance.
• 7 different sized spanners to fit nut sizes 5 to 11
• Each spanner is clearly marked with correct tightening angle
• 4 grip points on each spanner, giving better and safer grip on the nut • Reduced risk of damaging bearing through overtightening
• Dimensions of case (W x D x H) 345 x 245 x 85mm
• Weight 2.2kg
Price Order Code Part Number each
184056B TMHN 7 309.43
508
140926 PO-506481
140927


































































































   524   525   526   527   528