Page 529 - Buck & Hickman Industrial Supplies 2016
P. 529

Automotive Service & Repair
SKF Oil Equipment
Oil injector kit
141602
Contains the oil injector 226400, complete with high pressure pipe, pressure gauge, adapter block and a range of connection nipples all packaged together in a sturdy plastic carrying case.
Oil injector
The 226400 series oil injectors have a varied usage when applying the SKF oil injection method. For mounting and dismounting bearings, couplings, railway wheels, gear wheels, fly wheels, ship propellers etc. The injector is supplied with a compact carrying case.
The injector can be monted directly onto the workpiece or connected to an adapter block to make it a floor standing model making it easy to connect pressure gauges and high pressure pipes.
• Easy to operate
• Compact carrying case
• Large range of accessories available, including: adaptor block, pressure gauges,
Contents List
Adaptor block
High pressure pipe (G 3/4-1/4)
Connection nipple (G 1/4-1/8)
Connection nipple (G 1/4-1/2)
Connection nipple (G 1/4-3/4)
Pressure gauges (0-300 MPa)
Carrying case
Order Code
184104
Part Number
729101B
Price each
1708.57
141603
Mounting and dismounting fluid
Suitable for use with SKF hydraulic equipment, including hydraulic pumps, HMV nuts and oil injection tools. Both products contain anti-corrosives which are non aggresive to seal materials such as nitrile rubber, perbunan, leather and chrome leather, PTFE, etc.
high pressure pipes and connecting nipples Applications
• For mounting and dismounting of: Bearings, couplings, railway wheels, gear
wheels, flywheels, ship propellers etc
• For any oil injection application where maximum pressure of up to 400 MPa is
required
Max pressure
Volume/stroke
Oil container capacity
Length of pressure hose
Weight
Order Code
184103
Designation
Specific gravity
Flash point
Pour point
Viscosity at 20oC
Viscosity at 40oC
Viscosity at 100oC
Viscosity index
Available packsize
Order Code
184105
184106
LHDF 900
0.889
250oC
-25oC
900cSt
299cSt
34.5cSt
161
5 litre
Part Number
LHDF 900/5
LHMF 300/5
LHMF 300
0.879
220oC
-30oC
300cSt
110cSt
16.3cSt
60
5 litre
300 MPa
0.23cm3
200cm3
G 3/4
2.2kg
Price each
43.19
46.01
Part Number
226400
Price each
681.90
Screw/injectors
High pressure pipes
The 226270 and 226271 screw injectors are mainly used within the machine tool industry for mounting and dismounting bearings and components using the SKF oil injection method.
• 226270 is suitable for components with a shaft diameter up to 100mm
• 226271 is suitable for components with a shaft diameter not exceeding 200mm
The range of SKF high pressure pipes cover most applications where there is a requirement to transfer oil at high pressure. They consist of a steel pipe with a steel ball fitted to both ends. Two swivelling connection nipples press these balls against the seating of the connecting hole, thus sealing against oil leakage.
• Wide pipe range
• All pipes are test pressured to 100 MPa over recommended working pressure
Injector
Suitable shaft diameters
Maximum pressure
Oil containing capacity
Connecting threads
Load to reach max pressure
226270
100mm
300MPa
5.5cm3
G3/8
10kg
0.8kg
226271
200mm
300MPa
25cm3
G3/8
30kg
2.1kg
Maximum working pressure
Test pressure
Test quantity
Outer pipe diameter
Inner pipe diameter
Order Code
184108
184107
300 MPa
400 MPa
100%
4mm
2mm
Weight
Order Code
184100B
184102
Part Number
226270
226400.
Price each
486.89
640.92
Part Number
227958 A
227957 A
Price each
418.51
418.51
511
141600 140935
141604


































































































   527   528   529   530   531