Page 524 - Buck & Hickman Industrial Supplies 2016
P. 524

Automotive Service & Repair
SKF Fitting Tools
Hook spanners
SKF hook spannners are designed for safe, easy tightening and loosening of lock nuts used to secure and adjust bearings directly on the shaft or with adaptor and withdrawal sleeves.
• Exact spanner radius is assured through DIN 1810 standards
• Avoids shaft and nut damage
• Safe and user friendly
Order Code Part Number
184025 HN1.
184026 HN2-3
184028 HN4
184029 HN5.
184031 HN7
184032 HN8
184033 HN9
184034 HN10
184035 HN11
184037 HN13
184038 HN14
184039 HN15
184040 HN16
184041 HN17
184042 HN18
184044B HN20
184045 HN21
184046 HN22
Order Code Part Number
184162 HN 5B
184163 HN 6B
184164 HN 7B
184165 HN 8B
184166 HN 9B
184167 HN 10B
184168 HN 11B
184169 HN 12B
184170 HN 13B
184171 HN 14B
184172B HN 15B
184173 HN 16B
184174 HN 17B
184175 HN 18B
184176 HN 19B
184177 HN 20B
184178 HN 22B
140873
Dimension d
22 mm
25.28 mm
32 mm
38.45 mm
52 mm
58.65 mm
65 mm
70.75 mm
75 mm
85 mm
92 mm
98 mm
105 mm
110 mm
120.13 mm
120.13 mm
140.145 mm
145 mm
Dimension d
42 mm
48 mm
53 mm
58 mm
68 mm
70 mm
75 mm
84 mm
88 mm
95 mm
100 mm
110 mm
115 mm
120 mm
125 mm
130 mm
140 mm
Dimension, L
2
2.5
2.5
3
3.5
4
4
4
4
5
5
5
5
5
5
5
6
6
Dimension, V
100
100
120
150
180
210
210
210
210
240
240
240
240
280
280
280
320
320
Length
150 mm
180 mm
180 mm
210 mm
210 mm
210 mm
210 mm
240 mm
240 mm
240 mm
240 mm
280 mm
280 mm
280 mm
280 mm
320 mm
320 mm
Net Weight
0.06 kg
0.06 kg
0.05 kg
0.09 kg
0.16 kg
0.28 kg
0.27 kg
0.26 kg
0.25 kg
0.41 kg
0.39 kg
0.39 kg
0.38 kg
0.71 kg
0.7 kg
0.7 kg
1.13 kg
1.15 kg
Net Weight
0.09 kg
0.16 kg
0.16 kg
0.28 kg
0.27 kg
0.26 kg
0.6 kg
0.42 kg
0.41 kg
0.39 kg
0.39 kg
0.38 kg
0.71 kg
0.7 kg
0.7 kg
0.69 kg
1.15 kg
For Use With
KM-1
KM-2, 3
KM-4
KM-5
KM-7
KM-8
KM-9
KM-10
KM-11
KM-13
KM-14
KM-15
KM-16
KM-17
KM-18
KM-20
KM-21
KM-22
For Use With
KM-5
KM-6
KM-7
KM-8
KM-1
KM-10
KM-11
KM-12
KM-13
KM-14
KM-15
KM-16
KM-17
KM-18
KM-19
KM-20
KM-22
PO-506474
Price each
12.55
14.60
14.03
20.36
14.68
17.90
17.73
17.73
17.73
22.47
22.08
21.21
24.03
34.76
36.97
36.71
54.55
54.78
140875
Price each
14.41
16.77
17.41
20.00
20.64
21.28
21.93
23.86
24.51
25.16
25.80
26.44
37.39
38.68
46.41
81.21
81.21
Dimension, L
4
5
5
5
6
6
6
6
6
8
8
8
8
8
8
8
8
506


































































































   522   523   524   525   526