Page 523 - Buck & Hickman Industrial Supplies 2016
P. 523
Automotive Service & Repair
Sykes-Pickavant Pullers
Thin jaw pullers
140822
On pulling jobs where clearance behind the component is limited, a thin jaw puller is advantageous. Many such jobs also require wide bearing surfaces on the jaws to give a secure grip. The pullers listed below meet such requirements.
Mechanical twin leg
Order Code Part Number Spread
280493 08610000. 150 mm
280262 08630000. 150 mm
Mechanical triple leg
Order Code Part Number Spread
280503 08640000. 150 mm
280263 08650000. 150 mm
Spread Range
6“
6“
Spread Range
6“
6“
Maximum Reach
150 mm
225 mm
Maximum Reach
150 mm
225 mm
140823
Price Screw each
24 x 225 127.78
24 x 300 134.19
140824
Price Screw each
24 x 225
24 x 300
246.51
262.35
Hydraulic puller kits 1500 series
The use of interchangeable components allows assembly of a variety of pullers at a much reduced cost than buying pullers separately. Detailed below are the tools available within each kit. Power is provided in all kits by the easy operation ‘1500 series’ hydraulic ram.
155000
Basic kit, supplied in metal case, provides: Two twin leg and two triple leg pullers up to 150mm 6in spread and reach.
155003
Same contents as 155000 but supplied in display ‘pullerpack’.
155100
Puller kit, supplied in metal case, provides: Five twin leg and five triple leg pullers up to 250mm 10in spread and reach.
155200
Puller kit, supplied in metal case, provides: Two twin leg and two triple leg pullers up to 150mm 6in spread and reach. One bearing separator capacity 20 - 105mm 3/4 - 4 1⁄4 in, maximum reach 876mm 34 1⁄2 in.
155400
Gear and bearing puller kit, supplied in metal case, provides: Five twin leg and
five triple leg pullers up to 250mm 10in spread and reach. One bearing separator capacity 20 - 105mm 3⁄4 - 4 1⁄4 in, 876mm 34 1⁄22 in maximum reach.
155405
Same contents as 155400 but supplied on wall mounted shadow board.
155900
Gear, external and internal bearing puller kit, supplied in metal case, provides: Five twin leg and five triple leg pullers up to 250mm 10in spread and reach. Two bearing separators capacity 20 - 140mm 3/4 - 5 1⁄2 in, 876mm 34 1⁄2 in maximum reach. One internal bearing puller capacity 40 - 150mm 11⁄2 - 6in spread, 150mm 6in reach.
Sykes-Pickavant Bearing Separators
Pickavant Bearing Separator
Each half of the separator features a tapered knife edge and when clamped together these wedge between the bearing and the adjacent component. A conventional puller may be used across the separator body or holding bolts.
Order Code
280496
280514
280497
280504
280505
280260
280506
Part Number
15500000.
15500300
15510000.
15520000.
15540000.
15540500.
15590000.
Price each
206.80
198.79
367.79
367.95
558.75
621.29
969.23
Order Code Part Number
080210 09500000
080211 09510000
080212 09520000
Capacity (mm)
0 - 55
20 - 105
35 - 140
Capacity (in)
0 - 2-1/4
3/4 - 4-1/4
1-1/4 - 5-3/4
Price each
44.50
94.52
166.23
505
140821
140825