Page 521 - Buck & Hickman Industrial Supplies 2016
P. 521
Automotive Service & Repair
SKF Pullers
Hydraulic Jaw Puller Kit
• A versatile kit with three different arm lengths is suitable for a wide range of applications
• Hydraulic spindle facilitates effortless dismounting
• Self-locking arms minimise the risk of the puller slipping from the application when under load
• The spring-loaded centre point of the hydraulic spindle allows easy puller centring • The hydraulic spindle is equipped with a safety valve, which minimises the risk of puller overload
• High load rating of 100 kN (11.2 US ton) makes the puller suitable for a variety of dismounting jobs
• A hydraulic spindle stroke of 80 mm (3.1 in.) helps facilitate dismounting in one operation
• Supplied with hydraulic spindle extension pieces to allow quick adaptation to pulling length
Price Order Code Puller Leg Reach Range each
1437949 75-280 mm 601.64
Strong back pullers
These strong back pullers are supplied in kit form with all the necessary accessories to cover the most difficult pulling operations. The larger kits are equipped with a unique powerful 8 tonnes hydraulic ram while the smaller kit uses a mechanical spindle.
• Puller kit with hydraulic spindle, separator, main rods and three pairs of extension rods (TMBS 100 and TMBS 150)
• Extreme reach (up to 860mm)
• Shaft diameters up to 150mm
• Engages the inner bearing ring, meaning that no forces have to go through
raceways and rolling elements which would risk damaging the bearing
• Treated parts for proper protection against corrosion
• Hydraulic ram for effortless dismounting (TMBS 100 and TMBS 150)
• Supplied in strong metal cases
Order Code Part Number
184016 TMBS 50
184017 TMBS 100
184018 TMBS 150
Maximum Reach
115 mm
870 mm
860 mm
Shaft capacity
0-50
20-100
35-150
Max withdrawl force
Price each
163.66
445.46
590.20
30 kN
80 kN
80 kN
Piston displacement
14
14
Hydraulic Puller Kit
Net Weight
2.5 kg
16 kg
22 kg
Dimensions
285 x 180 x 55
580 x 380 x 60
580 x 380 x 60
• SKF TMHC 110E hydraulic puller kit combines a jaw puller and a strong back puller • A versatile puller kit facilitates safe and easy dismounting in a variety of applications
• Hydraulic spindle facilitates easy and quick dismounting
• High load rating of 100 kN (11.2 US ton)
• The strong back puller includes two different arm lengths for maximum reach of 120 mm (4.7 in.)
• The jaw puller can be assembled as a three-arm or two-arm puller depending on the space and demands of the application
• The firm grip of the strong back puller behind the bearing’s inner ring reduces the force required to dismount the bearing
• Supplied with extension rods to allow quick adaptation to pulling lengths upto 245 mm (9.6 in.)
Price Order Code each
1285376 766.39
SKF EasyPull - Mechanical Jaw Puller
• Sturdy design allows dismounting of components even in the tightest application in a safe manner
• The unique red rings spring-operated opening mechanism allows the SKF EasyPull to be placed behind the component with one movement of the hands
• Self-locking arms help prevent the risk of puller slipping under load
• Double hexagonal heads allow easier application of withdrawal force
• Self-centring capability and nosepiece help avoid damage to shaft
• Efficient use of time due to quick dismounting
• Available in three sizes with a withdrawal force of 60, 80 or 120 kN (6.7, 9.0 or 13.5 US ton), enabling easy selection
• TMHS series hydraulic force generators are available as an accessory for the 80 and 120 kN versions
Order Code
1285377
1285378
1285379
Part Number
TMMA60
TMMA80
TMMA120
Puller Leg Reach
150 mm
200 mm
250 mm
Puller Leg Reach Range
36-150 mm
52-200 mm
75-250 mm
Price each
278.83
349.77
491.87
503
7641
7656 140457 7655