Page 520 - Buck & Hickman Industrial Supplies 2016
P. 520

Automotive Service & Repair
SKF Pullers
Standard Jaw Puller
• Range of five different jaw pullers with two or three arms
• Maximum nominal span from 65 to 300 mm (2.6 to 11.8 in.)
• Cone system for automatic centring and secure positioning of arms • Strong springs keep arms apart for easy operation
• Hardened, high quality carbon steel
Order Code Part Number
Number of Legs
2
2
3
3
3
Width of grip
65 mm
170 mm
185 mm
230 mm
300 mm
Puller Leg Reach
60 mm
135 mm
135 mm
210 mm
240 mm
Max withdrawl force
6.0 kN
18.0 kN
24.0 kN
34.0 kN
50.0 kN
Net Weight
0.4 kg
1.9 kg
2.5 kg
5.5 kg
9 kg
Price each
44.09
89.82
113.67
210.16
230.43
184001
184002
184003
184004
184005
TMMP 2X65
TMMP 2X170
TMMP 3X185
TMMP 3X230
TMMP 3X300
Reversible Jaw Puller
The multi-purpose SKF Reversible Jaw Pullers are suitable for internal and external pulling of bearings and other components, such as gears and pulleys.
For more versatility, the extra long arms can be further extended by adding extension pieces.
• Self-locking arms for easy adjustment of width of grip.
• Hexagonal head on beam enables rotation of puller and bearing during dismounting, improving ease of use.
• Wide gripping range from 23 mm (0.9 in.) internal to 350 mm (13.8 in.) external, enables many bearings and components to be dismounted.
• The SKF Reversible Jaw Pullers are also available as a complete set of eight standard pullers on a workshop stand.
Order Code
184060
184061
184062
184073
184064
184065
184066
184067
80123243
80123244
Part Number
TMMR 40F
TMMR 60F
TMMR 80F
TMMR 120F
TMMR 160F
TMMR 200F
TMMR 250F
TMMR 350F
TMMR160XL
TMMR16/35XL-4
Puller Leg Reach Range
23-48 mm
23-68 mm
41-83 mm
41-124 mm
68-164 mm
67-204 mm
74-254 mm
74-354 mm
42-140 mm
Puller Spread Min Internal
59 mm
62 mm
95 mm
95 mm
114 mm
114 mm
132 mm
135 mm
121 mm
Puller Spread Max Internal
67 mm
87 mm
97 mm
139 mm
163 mm
204 mm
254 mm
354 mm
188 mm
Width of grip
65 mm
80 mm
94 mm
120 mm
126 mm
151 mm
178 mm
233 mm
Effective length maximum withdrawal force
15
15
30
30
40
40
50
50
Net Weight
0.3 kg
0.4 kg
1 kg
1.6 kg
2.3 kg
2.6 kg
4.4 kg
5.1 kg
3.5 kg
Price each
43.58
50.30
63.65
88.05
110.09
120.56
123.52
151.65
182.07
44.03
Extension arms set for the TMMR.. XL
Heavy Duty Jaw Puller
• Fast, efficient and smooth handling
• Unique pantograph system gives exceptional grip and helps counteract misalignment during operation
• Three arm jaw pullers with a maximum withdrawal force of 60 to 150 kN (6.7 to 17.0 US ton) suitable for medium to large size bearings
• Blackened, high quality steel for corrosion resistance
• Other arm length options are available
Order Code Part Number
184012 TMMP 6
184013 TMMP 10
184014 TMMP 15
Number of arms
3
3
3
Width of grip
127 mm
223 mm
326 mm
Puller Leg Reach
120 mm
207 mm
340 mm
Max withdrawl force
60 kN
100 kN
100 kN
Net Weight
4 kg
8.5 kg
2.1 kg
Price each
563.92
569.23
1102.65
502
7654 7652 7651


































































































   518   519   520   521   522