Page 519 - Buck & Hickman Industrial Supplies 2016
P. 519

Automotive Service & Repair
Gear & Bearing Pullers
Split Collet Extractor Kit
The split collet is pushed into the centre of the bearing, and then expanded via the hex nut on the end of the collet, until a secure grip is achieved. The slide-hammer is then attached, and provides the neccessary extracting force.
Provides quick and efficient removal of gears, bearings, pinions, seals etc.
Nine different sizes of split collet are available, and a twin beam pulling unit can be used in place of the slide hammmer for controlled application of force, via a force screw.
854 Series Internal & External Leg Type Extractors
A universal pulling tool for both internal and external applications, which can be used in both 2 leg or three leg format.
Using a sliide hammer action, this type of puller is particularly suitable where conventional pullers cannot be used, due to the absence of a shaft, making it ideal for small gears, bearings, pinions, oils seals, ball races etc.
This puller design utilises an adjustable cone, which ensures positive location, and which can be inverted for internal/external applications. Ref. 08545000 is also supplied with a T-Bar & Force Screw, to create the additional option of a manually operated internal or external extractor.
Supplied in a handy metal storage case.
Manufacturers
No
08545000
Reach
Straight Leg-75mm
Cranked Leg- 65mm
Order Code
1234561
Internal and external slide hammer kits
Set contains:
Component
Extractor
Extractor
Extractor
Extractor
Extractor
Extractor
Extractor
Extractor
Extractor
Adapter
Pulling Unit
Slide Hammer
Order Code
280517
Spread (mm) Min Max
6 8.5
811
10.5 13
13 18
18 22.5
22.5 30
Manufacturers No
9580900
9581000
9581100
9581200
9581300
9581400
9581500
9581600
9581700
9582000
9580500
8542100
Internal Capacity
(in) (mm)
1⁄2 - 4 1⁄4 13-105
External Capacity
(in) (mm)
0 - 21⁄2 0-66
Kit contents
30
38
50
38
50
60
Inc. T-bar & Screw for Manual Option
Price each
223.50
Price each
464.04
Internal split collet type extractor sets
For both internal and external applications, using two or three legs and a slide hammer action. Especially suitable where, due to the absence of a shaft, a conventional screw type puller cannot be used. Ideal for small gears, bearings, pinions, grease retainers, oil seals, bearing outer races, etc. Supplied in a metal case.
Internal Internal External External Price Order Code Part Numbercapacity (mm) capacity (in) capacity (mm) capacity (in) each
280491 08540000. 13 - 105 1/2 - 4-1/4 0-66 2-5/8 147.64
Price
Suitable for extracting bearings from blind housings. The split collet is pushed into the centre of the bearing and then expanded to achieve a secure grip. Slide hammer action produces the neccessary extracting force. Model 095804 is particularly suited to automotive applications. Supplied in metal cases.
Order Code Part Number
280276B 09580400.
Internal capacity (mm) Internal capacity (in)
each Slide hammer pullerpack
Provides both internal/external leg type extractors and internal split collet type extractors at an economical price by utilising interchangeable components. Twin and triple leg type extractors may be assembled with an internal capacity of 13 - 105mm, 1/2 - 4-1/4 in and an external capacity of 0 - 75mm 0 - 3in. Split collet type extractors give an internal capacity of 10.5 - 30mm, 7/16 - 1-3/16 in. Particularly suitable for removing small gears, bearings and pinions, etc. Supplied in display pack.
8 - 22.5 5/16 - 7/8 167.01
Internal Internal External External Order Code Part Number capacity (mm) capacity (in) capacity (mm)capacity (in)
283501 08540300. 10.5 - 105 7/16 - 4-1/4 75 3
Price each
371.25
501
140449
140448
140452
140451 140450


































































































   517   518   519   520   521