Page 518 - Buck & Hickman Industrial Supplies 2016
P. 518
Automotive Service & Repair
Gear & Bearing Pullers
Micro bearing puller
Self centering puller for bearings 19 to 45mm with a pulling load of 1 tonne. With a quick action and its slim feet design, it is ideal for use on small bearings and gears.
Order Code
080172
Price Part Number each
08215000 61.29
Combined Separator & Extractor Set
A comprehensive set of separators, extractors and thin jaw puller, all contained on a mounted wall display panel for ease of use and access.
Triple leg puller - fast fit
• For rapid removal of small bearings
• Covers a wide range of industrial, engineering & automotive applications • Self centering force screw with T-bar and 13mm hexagon drive
• 1 tonne capacity
Set contains:
Manufacturers
No
8600000
Manufacturers
No
9300000
19310000
Manufacturers
Price No
Leg Type
Thin Jaw
Description
Pulling Rods
Pulling Rods
Description
Slide Hammer
Spread
(in) (mm)
3 75
Capacity
(in) (mm)
2.1/4 55
4.1/4 105
Capacity
6mm - 38mm
Reach
(in) (mm)
3 75
Reach
(in) (mm)
Order Code Part Number Spread, external Spread, internal Maximum Reach each
1327510 08215000-00 45 mm 19 mm 73 mm 75.94
9580000
Order Code
1236800
4.1/2 55
34.1/2 876
7 x Split Collets
Price each
701.26
Multipull blind housing bearing remover
• Will remove blind housing bearings without the need to dismantle machinery
Adaptor dia Order Code Part Number Spread Range Spread (mm)
1327511 09810000-00 117 mm 20 mm 5.5 - 12.5 mm
rings minimising resistance and ensuring speedy extraction. Capable of removing bearings from blind housings without dismantling machinery or removing running shaft. Three kits cover a wide range of ISO bearing types:
Mini multipull 098000
Price
Maximum Reach
415 mm
140443 The set contains component parts to make 7 separate 2 or 3 leg pullers. The unique design enables even application of tension on inner and outer bearing
each Hydraulic Thin Jaw Gear Puller Set on a Storage Panel
Multipull ball bearing puller kits
274.19 Supplied on wall mounted storage panel, for ease of use and provides quick part recognition when products are required for a task.
Manufacturers
No
Spread Reach
(in) (mm) (in) (mm)
3 75 3 75
6 150 6 150
9 225 6 150
9 225 9 225
6 150 9 225
6 150 6 150
6 150 9 225
Type
& Ext
12 x 150
2 ins
2 ins
6 ins
6 ins
2 ins
6 ins
Type
2 leg
2 leg
2 leg
2 leg
2 leg
3 leg
3 leg
Price each
ISO bearing designation 6004-6010, 6200-6205, 6300-6302.
140444 8600000
18610000
Price 18615000
18620000 108.91 18630000
Order Code Spread
283620 20 - 95 mm
Major multipull 098200
Adaptor dia (mm)
5.5 - 8 mm
each
140445
18640000
18650000
ISO bearing designation 6212-6222, 6308-6319, 6405-6414.
Order Code Spread Spread Range Adaptor dia (mm)
283622 56 - 210 mm 2-1/8 - 8-1/4 “ 16 - 32 mm
Price
each Order Code
310.70 1236793 591.50
500
140442 140441 140440
140447
140446