Page 50 - Buck & Hickman Industrial Supplies 2016
P. 50

Screwdrivers
1000V Insulated Slotted
Slotted VDE Insulated Screwdrivers
Screwdriver developed according to the scientific ERGOTM process
Insulated screwdriver for slotted head screws
For work on live equipment, up to 1000V
Handle: 3-component handle, for maximum user comfort and force transmission
Easy to choose the right tip, with the colour-coded handle and the symbol on the domed end
High performance alloy steel, insulation moulded directly onto blade. Black finish tip for higher accuracy ISO 2380 / DIN 5264
Individually inspected and manufactured according to IEC 60900
Slotted Lasertip VDE Screwdrivers
Seriously high quality electricians screwdrivers for working safer. Correctly designed handles allow comfortable intensive use. Special steel blades dramatically extend service life.
Order Code
010304
45000829
010306
010307
010308
4524727
80017934
Length of Blade
75 mm
100 mm
100 mm
100 mm
125 mm
150 mm
175 mm
Price Width of Tip each
2.5 mm 4.82
3 mm 5.16
3.5 mm 5.21
4 mm 6.32
5.5 mm 7.79
6.5 mm 10.20
8 mm 12.87
Tip
Order Code Thickness
2527342 0.4 mm
2527343 0.5 mm
2527344 0.6 mm
2527345 0.8 mm
2527346 0.8 mm
2527347 1 mm
2527348 1 mm
2527349 1.2 mm
2527350 1.2 mm
2527351 1.2 mm
2527352 1.6 mm
2527353 1.6 mm
Width of Tip
2.5 mm
3 mm
3.5 mm
4 mm
4 mm
5.5 mm
5.5 mm
6.5 mm
6.5 mm
8 mm
8 mm
10 mm
Shaft Price Length each
80 mm 3.24
100 mm 3.34
100 mm 3.50
100 mm 4.20
150 mm 5.04
125 mm 5.04
200 mm 6.68
150 mm 6.58
200 mm 8.34
Protwist flared 1000V screwdriver
Tools built for electrical safety to European standard EN 60900 specifications, and designed for working on live components up to 1000 volts AC and 1500 volts DC. For your safety every screwdriver is tested to 10,000 volts for ten seconds at the end of the manufacturing cycle. All the other benefits of Facom Protwist: five handle sizes to suit the tip size. Small sizes have a long thin body for faster screwing action, larger sizes have a wider gripping surface for a firmer hold and maximum torque transfer. Silicon carbon steel blades for extra strength and resistance to bending.
175 mm
8.38
200 mm 10.70
200 mm 10.86
VDE Lasertip Stainless Steel Screwdrivers Slotted
Insulated, individually tested as per IEC 60900:2004. Conical edge, Lasertip to grip the screw and stainless steel to stop rust. Kraftform Plus non-roll handle.
Order Code Part Number
2001024 A2X75VE
2001025 A2.5X50VE
2001026 A2.5X75VE
2001027 A3X75VE
2001028 A3X100VE
2001029 A3.5X75VE
2001030 A3.5X100VE
2001031 A4X100VE
2001032 A4X150VE
2001033 A5.5X125VE
2001034 A5.5X150VE
2001035 A5.5X200VE
2001036 A6.5X200VE
2001037 A8X150VE
2001038 A8X200VE
2001039 A12X250VE
Length of Blade
75 mm
50 mm
75 mm
75 mm
100 mm
75 mm
100 mm
100 mm
150 mm
125 mm
150 mm
200 mm
200 mm
150 mm
200 mm
250 mm
Price Size each
2 mm 4.78
2.5 mm 4.91
2.5 mm 5.06
3 mm 5.17
3 mm 5.43
3.5 mm 5.30
3.5 mm 5.59
4 mm 6.57
4 mm 6.90
5.5 mm 7.64
5.5 mm 8.27
5.5 mm 8.62
6.5 mm 10.94
8 mm 12.27
8 mm 14.03
12 mm 19.21
Tip
Order Code Thickness
2576608 0.5 mm
2576609 0.6 mm
2576610 0.8 mm
2576611 1 mm
Width of Tip
3 mm
3.5 mm
4 mm
5.5 mm
Shaft Price Length each
80 mm 4.10
100 mm 4.36
100 mm 4.82
125 mm 5.84
32
10871 10732
132394 8428


































































































   48   49   50   51   52