Page 517 - Buck & Hickman Industrial Supplies 2016
P. 517
Automotive Service & Repair
Gear & Bearing Pullers
Loadstar “Lite” 12 Tonnes Puller Kit
Features maximum spread of 485mm and a maximum reach 305mm.
Kit contains
1 x Aluminium Hydraulic Hand Pump 2 speed, 10,000psi 1 x 12 tonne Hydraulic Easy Puller
4 x Ram Extension Rods for increased stroke length
1 x Plastic Moulded Storage Case for Puller
1 x Steel Storage Case for Pump
Price Order Code Part Number each
2002627 20101200 880.00
Loadstar “Lite” 20 Tonnes Puller Kit
Features a maximum spread of 570mm and a maximum reach 365mm
Kit contains
1 x Aluminium Hdraulic Hand Pump 2 speed, 10,000psi 1 x 20 tonne Hydraulic Easy Puller
4 x Ram Extensions Rods for increased stroke length
1 x Steel Storage Case for Puller
1 x Steel Storage Case for Pump
Price Order Code Part Number each
2002628 20102000 1575.00
Multi-pullerpack
A versatile kit for removing gears, races, bearings, sprockets and pulleys, etc. Provides: One twin leg and one triple leg puller which are reversible for internal and external use, spread 140mm 5-1/2in, reach 89mm 3-1/2in. One twin leg thin jaw puller, spread and reach 75mm 3in . One bearing separator, capacity 55mm maximum reach 115mm 4-1/2in.
Order Code Part Number
Price each
179.96
140434
Price each
178.20
204.26
182.66
140436
280275 09400300.
Hydraulic twin leg
Spread OrderCodePartNumber (mm)
Spread(in)
MaximumReach Screw
280264B 18610000.
280265 18620000.
280266 18630000.
150 mm 6 in
225 mm 9 in
225 mm 9 in
150 mm
225 mm
225 mm
1500 ram
1500 ram
1500 ram
Bearing puller kits
Enable bearings to be removed from shafts where a long reach is required. The tapered knife edges of the bearing separator provide all round support behind the bearing where the jaws of normal pullers cannot enter.
Mechanical screw
Order Code Part Number
080214 09300000
080215 09310000
Hydraulic ram
Order Code Part Number
280507 193-1000
280508 19320000
Capacity (mm)
0 - 55
20 - 105
Capacity (mm)
20 - 105
35-140
Capacity (in)
0- 21⁄4
3⁄4- 4 1⁄4
Capacity (in)
3⁄4- 4 1⁄4
1 1⁄4- 5 1⁄2
Maximum Reach
115 mm
876 mm
Maximum Reach
876 mm
860 mm
140437
Price each
90.43
241.49
140438
Price each
255.56
371.66
Hydraulic bearing pullerpack 140439
For gear pulling and long reach bearing extraction. Contains: Twin leg thin jaw puller, spread and reach 150mm 6in. Long reach bearing separator, capacity 20 - 105mm 3/4 - 4 1/4in with extension rods to give reach up to 876mm 34-1/2in. Supplied in display pack.
Order Code
283500
Part Number
19310300.
Price each
350.42
499
140433
140432 140431