Page 49 - Buck & Hickman Industrial Supplies 2016
P. 49

Screwdrivers
Mains tester
1000V Insulated Slotted
Mains Tester Screwdrivers
Pocket type neon screwdriver, voltage range 100-250V. Tip dimensions 0.5 x 3.0mm.
VDE 0680⁄06, DIN 5768016
Main Tester Voltage Screwdrivers
VDE Insulated 1000V Slotted Screwdriver
Precision machined ultimate fit non-peel black finish tip. Dielectric tested blade insulation directly moulded onto the blade thus safeguarding against electricity. Refined ergonomic design and premium quality plastic materials for a comfortable grip. 2 Component handle technology for high torque transmission with less stress. All handles include hanging holes for organizing in workshops. Every tool is individually tested in a water bath at 10,000 Volts according to DIN EN 60900, IEC 900 norms.
Order Code Length
2521742 139 mm
2521743 178 mm
Price Tip Size A x B each
3.0 x 0.5 mm 2.63
3.5 x 0.5 mm 2.89
Mains tester 150-250V
Handle: Clear transparent plastic handle, impact resistant
Blade: High quality steel. Nickel plated blade. Plastic protection up to the tip
According to DIN VDE 0680/6
806-1-3; auto tester 6-24V
GS-marked
Order Code Length of Blade
2518291 65 mm
2518292 100 mm
Price Width of Tip each
3 mm 3.20
3.5 mm 4.30
VDE 0682 PE201 DIN ISO 2380
Parallel Tip
Order Code Length of Blade
2525532 75 mm
2521728 100 mm
2521729 100 mm
2521730 100 mm
2521731 125 mm
2521732 150 mm
2521733 175 mm
Price Tip Size A x B each
2.5 x 0.4 mm 2.59
3.0 x 0.5 mm 3.05
3.5 x 0.6 mm 3.15
4.0 x 0.8 mm 3.60
5.5 x 1,0 mm 3.98
6.5 x 1.2 mm 4.38
8.0 x 1.2 mm 5.70
Voltage Tester Screwdriver
Wera voltage tester for 150 to 250v.
Tip Width Shaft Price
VDE Magnetic Voltage Finder and Tester for PH Screw Heads
Non-Contact Voltage Finder, Fitted Magnetic Field Tester
Voltage and Magnetic fields are displayed in Red and Green, respectively
The No-Contact Voltage Finder Detects Energised Conductors.
The Capacitive Testing method can localise a break in the cable down to a few millimetres.
The Magnetic Field Tester examines the function of Electro-Magnetic switches and valves, without having to take the switch Out of Service.
Both Permanent and Alternating magnetic Fields are Displayed.
Three Component Ergonomic Power-Grip Handle. Blade is made from Molybdenum-Vanadium-Plus tempered steel.
1000V Tested. Made in Germany.
Price Order Code each
2525966 37.32
Order Code Thickness
2576602 0.5 mm
of Tip
3 mm
Length each
70 mm 4.28
Insulated 1000V slotted screwdriver
1000V VDE tested for safety with electrical currents. Handles are moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti- slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour coded ends for identification.
Auto Tester Screwdrivers
Order Code Length of Blade
1358962 50 mm
1358963 75 mm
1358964 100 mm
1358965 150 mm
Price Size each
2.5 mm 3.38
3.5 mm 3.86
4 mm 4.46
5.5 mm 5.25
Mains tester 150-250V
Handle: Clear transparent plastic handle, impact resistant
Blade: High quality steel. Nickel plated blade. Plastic protection up to the tip
According to DIN VDE 0680⁄6
806-1-3; auto tester 6-24V
GS-marked
Order Code Length of Blade
2518293 45 mm
Price Width of Tip each
3 mm 4.50
31
8266 10767
26551
451684
8264
132114
26538


































































































   47   48   49   50   51