Page 501 - Buck & Hickman Industrial Supplies 2016
P. 501

Torque Wrenches
Norbar Torque Multipliers
Standard series
139728
Designed for use on standard bolts and threaded members where it is necessary to provide higher torques than would otherwise be possible, due to limitations of space or operator’s strength. The torque multiplier is simply interposed between a standard ratchet torque wrench and a standard hexagon socket, with the torque wrench set at one fifth (or one twenty-fifth) of the desired output torque.
Standard Series models to 3400 N.m
True torque multiplication guaranteed better than ±4%, high ratios allow the use of a small torque wrench, multipliers can be used where access is limited, anti wind-up ratchet available on models of 25:1 ratio.
Order Code Multiplication factor
246080 5
246081 25
246082 5
246083 25
Torque, Nm max
1700
1700
3400
3400
Torque Range (lbf.ft)
1250
1250
2500
2500
Female input
3/4 “
1/2 “
3/4 “
1/2 “
Male output
1
1
1
1
Net Weight
5.2 kg
7.7 kg
7.1 kg
10.1 kg
Price each
818.06
1383.05
980.28
1845.07
Standard series models to 9500 N.m
True torque multiplication guaranteed better than ±4%, high ratios allow the use of a small torque wrench, mulipliers can be used where access is limited, anti wind-up ratchet.
Order Code Multiplication factor
246085 25
246086B 25
Torque Meters
Torque, Nm max
6000
9500
Torque Range (lbf.ft)
4500
7000
Female input Male output
3/4 1-1/2
3/4 1-1/2
Torque calibration analyser
Net Weight
17 kg
23 kg
Price each
2177.62
3987.29
New robust and modern design includes angled dial for ease of use. With repeatability accuracy ±2% of reading, with dual scale metric/imperial range. Slave pointer tracks torque, while limit pointers can be used to mark pre-set limits. Reversible drive adaptors provide two drive options per model, with spindle lock eliminating the need to remove the tool from the drive torque during torque adjustment. Input drive shock absorber protects from tool kick-back.
Adapter set 1 includes reversible 1⁄4” Male hex and 1⁄4” Female square. Adapter set 2 includes reversible 1⁄4” female Square and 3⁄8” female square.
Order Code ISO
1223143 7-35 cNm
1223144 26-130 cNm
1223145 0.8+4 N.m
1223146 2.4-12 N.m
1223147 5-25 N.m
Calibrated
0.5 cNm
2 cNm
0.05 Nm
0.2 Nm
0.5 Nm
Range
10-50 ozf.in
36-180 ozf.in
7-36 lbf.in
24-120 lbf.in
44-220 lbf.in
1 graduation lbf.in
0.5 ozf.in
2 ozf.in
0.5 lbf.in
2 lbf.in
5.0 lbf.in
Net Weight
3.2 kg
3.2 kg
3.2 kg
3.2 kg
3.2 kg
Adaptor set
1
1
1
2
2
Price each
488.05
488.05
488.05
488.05
488.05
483
139731 139730 139729


































































































   499   500   501   502   503