Page 502 - Buck & Hickman Industrial Supplies 2016
P. 502

Torque Wrenches
Torque Meters
8612 Electronic Torque Tester DREMOTEST E
• For verifying and setting clockwise torque wrenches and torque screwdrivers in the range from 0.2 - 3150 N·m
• Simple, electronic torque tester with integrated torque transducer (DMS)
• With fixed hexagon female drive 1/4”, 10, 17, 36, 46 mm or 1.1/2” square drive adaptor (model dependent)
• With 1/4”, 3/8”, 1/2”, 3/4”, 1” square drive adaptor or bit adaptor (model dependent)
• High measurement accuracy: +/- 1 % tolerance of reading, +/- 1 digit
• Break-Point-measurement (1st peak)
• Autoreset
• Can be switched from N·m to lbf·ft • Serial interface RS232
Drive connector Order Code hexagon (female)
2557377 6.3 in
80163006 10 mm
2557378 17 mm
2557379 36 mm
Torque Torque
Torque Price
Range (Nm)
0.2-12 N·m
0.9-55 N·m
9-320 N·m
90-1100 N·m
Range (lbf.in)
1.8-106 lbf·in
Range (lbf.ft)
0.7-40.6 lbf·ft
7-236 lbf·ft
66-811 lbf·ft
each
928.61
835.45
856.34
1200.03
TruCheck 350, 1000 and 2000 Nm models
The TruCheck is for click type torque wrenches and comes with a single measurement unit (Nm or lbf.ft). There is only one button on the device and that is to zero the display. Operation is simplicity itself and is virtually imposable to go wrong! The product comes in two versions: there is a basic option called ‘TruCheck’ and a version with greater functionality called ‘TruCheck Plus’ which has RS-232 output.
TruCheck
Order Code
1227368
2023576
2023577
1227369
2023578
TruCheck Plus
Order Code
1227370
2023579
2023580
Price Range each
10 - 350 Nm
100 - 1000 Nm
200 - 2000 Nm
10 - 250 lbf.ft
75 - 750 lbf.ft
585.39
897.21
1089.91
585.39
897.21
Price Range each
10 - 350 Nm
100 - 1000 Nm
200 - 2000 Nm
650.44
961.81
1154.51
TruCheck 3, 10, 25Nm models
The TruCheck is for click type torque wrenches and comes with a single measurement unit Nm. There is only one button on the device and that is to zero the display. Operation is simplicity itself and is virtually imposable to go wrong! The product comes in two versions: there is a basic option called ‘TruCheck’ and a version with greater functionality called ‘TruCheck Plus’ which has RS-232 output.
TruCheck
Order Code
2023581
2023582
2023583
TruCheck Plus
Order Code
2023584
2023585
2023586
Torque Range (Nm)
0.1 - 3 Nm
1 - 10 Nm
1 - 25 Nm
Torque Range (Nm)
0.1 - 3 Nm
1 - 10 Nm
1 - 25 Nm
Price each
567.51
567.51
567.51
Price each
630.58
630.58
630.58
484
139733 139732
43292


































































































   500   501   502   503   504