Page 499 - Buck & Hickman Industrial Supplies 2016
P. 499

Torque Wrenches
Torque Multipliers
Highwayman Multiplier
Designed for use in the maintenance of heavy vehicles but has many applications throughout industry. The multiplier enables the effective leverage of the wrench
to be increased by a factor of 5 and is ideally suited for use on wheel nuts, axle
and suspension bolts, etc. The multipliers are supplied in a kit which includes the multiplier head, cranked reaction bar, straight reaction bar, spare square drive (1300 Nm version only) and carrying case.
Small diameter series torque multiplier
Reduced diameter allows better access, particularly on pipe flanges, reaction taken from high strength spline, reaction foot can slide on the spline to allow for sockets of various lengths, anti wind-up ratchet versions allow safer and more practical operation.
Multiplication Torque,
Torque Range (lbf.ft)
2200
2200
4400
Female Male input output
3/4 1
1/2 1
1/2 1-1/2
Net Price Weight each
Order Code Driver Size Output torque (max N.m)Accuracy Overall Length
Price each
763.22
763.22
Order Code factor
248832 5
248834 25
248835 25
Nm max
3000
3000
6000
7 kg
9 kg
15 kg
1072.77
1671.78
1996.13
2521508 1/2in In - 3/4in Out 1300
2521509 3/4in In - 1in Out 2700
+/- 4%
+/- 4%
270 mm
271 mm
Highwayman torque multiplier
MP100-1500 Multipower
• Particularly compact construction • Light and easy to handle
• With ratchet function
• Working angle of 8°
Designed for use in the maintenance of heavy vehicles but has many applications throughout industry. The multiplier enables the effective leverage of the wrench
to be increased by a factor of 5 and is ideally suited for use on wheel nuts, axle
and suspension bolts, etc. The multipliers are supplied in a kit which includes the multiplier head, cranked reaction bar, straight reaction bar, spare square drive (1300 Nm version only) and carrying case.
• With rotary scale
• For use with a torque wrench with fixed 1/2” square drive • In carry case, also includes:
• 3 Hexagon inserts, sizes: 30, 32, 36mm
• 1 insert with 1” outer square drive
• 1 reaction arm, 400mm
• Display deviation value: ± 5%
• Patents applied for
Multiplication Order Code factor
246066 5:1
246071 5:1
Torque, Torque,
Nm output Price
max max
1300 960
2700 2000
Female input Male output each
1/2” 3/4in 660.97 square/32mm hex
3/4” 1in 660.97 square/36mm hex
Input torque (max
N.m) Output torque (max N.m)
300 Nm 1500 Nm
Price each
2662.28
Order Code
2536243
Torque Ratio
1:5
481
139725 33062
42918 139727


































































































   497   498   499   500   501