Page 503 - Buck & Hickman Industrial Supplies 2016
P. 503

Torque Wrenches
Torque Meters
8612 Electronic Torque Tester DREMOTEST E
Professional torque tester (Pro-Test) - Series 2
Pictorial display panel for easy mode selection. Large back lit display is easily visible from a distance and in poor light. Memory function displays the 5 previous readings taken by the operator. For operators creating manual calibration certificates, there
is no need to stop and write after each reading, hence speeding the process. Three essential operating modes allow the Pro-Test to be used with all torque wrench types: ‘Track’ displays the live value, ‘Peak Memory’ records the highest value and ‘First Peak Memory’ records the first peak of torque (for click type torque wrenches). Both memory modes can be used with manual or automatic reset. All common units or torque measurements are included.
Three transducers are available in the range, up to 1500 N.m (1100 lbf.ft). User can select the language they wish to work in (most European languages are included). Transducer can be mounted for torque wrench operation in the horizontal or vertical plane. All user parameters are menu selectable from the front panel.
Limit detection with low, pass and high indication both on the screen, and by coloured LEDs. Limit status is also output via RS-232-C. Target torque and tolerance can be set by the operator. As standard, all transducers are calibrated in a clockwise direction. ISO 6789 calibration mode automatically calculates the torque wrench calibration points and tolerance. All the user has to do is set the maximum calibration point for the wrench - the instrument does the rest for you!
Guaranteed classification to BS7882:1997, Class 1 or better over the primary calibration range (20% to 100% of full scale), Class 2 or better over the secondary calibration range (lowest calibrated value to 20% of full scale). Class 1 equates to ±0.5% of reading. RS-232-C is included for the output of reading to a printer, PC, data capture unit, SPC software etc. Carry case is now a standard feature.
Order Code Range
Calibrated
1.2-90 N.m 0.001
8-400 N.m 0.01
30-1500 N.m 0.1
Input Hex A/F
10
22
36
Square drive adaptor
1/4, 3/8, 1/2
3/8+1/2+3/4
3/4
Price each
1786.90
1856.12
1990.93
System resolution
1227365
1227366
1227367
0 - 60 N.m
0 - 400 N.m
0 - 1500 N.m
7707W Workshop torque tester Sensotork®
Electronic workshop torque tester for torque wrenches, consisting of: Transducer, patent
Holder
Display unit (registered design)
Tripod for display unit (with 1.5m cable)
Spiral cable
Mains adapter (110 V-230 V with interchangeable socket adapters) or direct connection to 12 V in-car supply is possible
Square drive adaptors (No. 7707-2W, No. 7707-2-1W, No. 7707-2-2W, No. 7707-3W) Kit for attaching the unit to workbench or wall in horizontal or vertical testing position Further information:
For clockwise and anti-clockwise use
Units of measurement: Nm, ftlb, inlb
QuickRelease safety lock secures the interchangeable transducers to the base unit holder
Not susceptible to lateral forces, due to low-profile construction
Broad measuring range from approximatley 2% to 100% of rated value
Complies with DIN 51309:2005, Class 2, and DKD-R 3-8:2003
With factory certificate
Supplied in sturdy plastic case
Order Code
2018700
2018701
2018702
2018703
2018704
Part Number
96521080
96521072
96521083
96521084
96521082
Range
0.4 - 20 Nm
2-100 Nm
4-200 Nm
8-400 Nm
25-1100 Nm
7721-7724 Transducers
Price each
3278.02
3292.94
3348.84
3348.84
3348.84
Patent
For calibration of torque wrenches and torque screwdrivers
High degree of accuracy thanks to conversion and digitization of readings within the transducer itself
Not susceptible to lateral forces, due to low-profile construction
With factory certificate
Supplied in sturdy plastic case
Order Code Item Description
2536366 7721-7724 Transducer, 0.2-10Nm
2536222 7721-7724 Transducer, 0.2-10Nm, for Torque Screwdrivers
2536225 7721-7724 Transducer, 2-100Nm
2536224 7721-7724 Transducer, 0.4-20Nm
2536228 7721-7724 Transducer, 25-1100Nm
2536226 7721-7724 Transducer, 4-200Nm
2536227 7721-7724 Transducer, 8-400Nm
Price each
1315.60
1315.60
1450.90
1315.60
1450.90
1450.90
1450.90
485
10610 10609 139734


































































































   501   502   503   504   505