Page 500 - Buck & Hickman Industrial Supplies 2016
P. 500
Torque Wrenches
Torque Multipliers
Torque Multiplier DREMOPLUS ALU
Particularly suitable for:
• Industry, construction sites, car and truck garages, agricultural technology, construction machinery
• Bridge, aircraft and railway construction, shipbuilding, refineries
• Machinery and plant engineering, maintenance
Features:
• Mechanical hand torque multiplier for controlled screw tightening and unloosening screw connections
• With a single-stage planet gear
• High-performance aluminium housing
• Multiplication at the ratio of 1:4, 1:5.5, effective
• Guaranteed accuracy: Better than +/- 3 % tolerance
• For operation in combination with a torque wrench
• 2 models for maximum load in the range between max. 2000 N·m and 2800 N·m
• Z model: with Z-form, offset reaction arm of chrome-vanadium steel
• L model: with L-form straight reaction arm - with adjustable reaction square - of lightweight metal
• Output square with drill hole for impact sockets with safety pin and ring
Scope of delivery:
• Torque Multiplier DREMOPLUS ALU
• With firmly integrated reaction arm of an L- or Z-form depending on model
• Delivery in sturdy shipping case with foam insert
• Factory test certificate and setting table
• Detailed technical information is available on request
DVV-13 Torque Multiplier DREMOPLUS ALU 1300 Nm
Particularly suitable for:
• Industry, construction sites, car and truck garages, agricultural technology
• Bridge, aircraft and railway construction, shipbuilding, refineries
• Machinery and plant engineering, maintenance Features:
• Mechanical hand torque multiplier for controlled screw tightening and unloosening screw connections
• With a single-stage planet gear
• High-performance aluminium housing
• With Z-form offset reaction arm of chrome-vanadium steel
• Can be optionally retrofitted with L-form straight reaction arm - with adjustable reaction arm - of lightweight metal
• Multiplication at the ratio of 1:5, effective
• Guaranteed accuracy: Better than +/- 3 % tolerance
• For operation in combination with a torque wrench
• 1 model for a maximum load of around a max. 1300 N·m
• Also available as set (No. DVV-13ZG) with three different impact sockets - sizes 27, 30, 32 mm
• Output square with drill hole for impact sockets with safety pin and ring
Scope of delivery:
• Torque Multiplier DREMOPLUS ALU
• With Z-form offset reaction arm
• Delivery in sturdy shipping case with foam insert
• Factory test certificate and setting table
• Detailed technical information is available on request
OrderCode Modelnumber
2557380 DVI-20L
2557381 DVI-20Z
2557382 DVI-28L
2557383 DVI-28Z
Torque Ratio
4:1
4:1
5.5:1
5.5:1
Torque Range (Nm)
500 - 2000 Nm
500 - 2000 Nm
550 - 2800 Nm
550 - 2800 Nm
Price each
1586.42 Order Code Model number
1203.28 2557384 DVV-13Z
1754.98 2557385 DVV-13ZG
1406.18
Torque Ratio
5:1
5:1
Torque Range (Nm)
270 -1300 Nm
270 -1300 Nm
Price each
1079.21
1131.50
482
43322
43327