Page 498 - Buck & Hickman Industrial Supplies 2016
P. 498

Torque Wrenches
Angle Adaptors
Digital torque and angle adapters
These adapters attach to normal wrenches, enabling users to perform accurate
and safe tightening. i.e. cylinder heads. Features include digital to allow precise measurement of torque and angles, kocking keys, LEDs and buzzer for audio and visual indication. It has 9 presets and can be switched between Nm, inlb, ftlb, kgcm and degrees. The adapters also feature peak and track mode. Torque accuracy ± 3%, Angle accuracy ± 2°.
Order Code Torque Range (Nm)
2017933 6.8-135
2017934 10-200
2017935 17-340
Electronic Torque/Angle Measuring Adaptor
Accuracy ± 4%
Angle range 0-999°
Visual and audio signal with 2 red and 10 green LED’s Automatic shut off
Operating temperature range: -10°C - 60°C
Storage temperature range : -20°C - 70°C
Data displayed in Nm,Lbf.ft.,Lbf.in.
9 preset value memories
Memory for 50 operations
Peak and track modes
2 AAA batteries included
24 hours battery length
Price Angle Module for No 730D
each Registered design, angle-controlled measurement without a reference arm. For
torque wrench No 730D from software release 1.5.8. Torque wrenches No 730D 181.89 fitted with older releases of the software can be upgraded. Simply attach the 200.74 module and connect to the torque wrench interface and the No 730D can be used 212.54 for angle controlled tightening. The measurements are read off and settings made
via the torque wrench. When the preset snug point is reached, the torque wrench automatically switches over to angle-controlled measurement in degrees. Depending on the options selected, the torque wrench will either cut out when the preset
angle is reached or an alarm is heard. One 1.5 V battery is included in the package. Deviation of indication ± 1%.
Order Code Part Number
2020973 96583628
Price Item Description each
7395-1 Angle Module for 730D Wrench 406.95
TorqueRange DriverSize (Nm)
1/4 “ 1.5 - 30
3/8 “ 6.8 - 135
1/2 “ 6.8 - 135
3/8 “ 10 - 200
1/2 “ 17 - 340
TorqueRange (lbf.ft)
1 - 22
5 - 100
5 - 100
7.4 - 147.5
12.5 - 251
Torque,Max,
lbf/in each
Price
Order Code
2516953
2516954
2516955
2516956
2516957
13 - 266
60 - 1194
60 - 1194
88.5 - 1770
150.5 - 3009
274.26
274.26
305.81
305.81
374.39
Digital angle adapter
Digital Angle Meter With Magnet
Electronic angle measuring adaptor with magnet Accuracy ± 2% for a 90° rotation at 30°/s
Target range 0-360°
Display range 0-999°
Visual and audio signal with 1 red and 5 green LED’s Automatic shut off
Operating temperature range: -10°C - 60°C
Storage temperature range: -20°C - 70°C
9 preset value memories 2 AAA batteries included 48 hours battery length
Price Order Code each
2516958 184.82
This adapter attaches to normal wrenches enabling users to perform accurate and safe tightening i.e. cylinder heads. Being digital allows for precise measurement of torque and angles with a range of 1 to 360 degrees.
This model features locking keys, LEDs and buzzer for audio and visual indication, 9 presets and has a torque accuracy of ± 3%, and an angle accuracy of ± 2°.
Price Order Code each
2017936 124.52
480
139722 41386 139664
41387
10599


































































































   496   497   498   499   500