Page 48 - Buck & Hickman Industrial Supplies 2016
P. 48
Screwdrivers
Precision Screwdriver Sets
Kraftform Micro Screwdriver 6pc Set SL/PH
Set Contents Range: 2035 Micro 1 x 0.30x1.8x60 - 1 x 0.40x2.0x60 - 1 x 0.40x2.5x80 - 1 x 0.50x3.0x80 - 2050 PH Micro 1 x PH 00x60 - 1 x PH 0x60
Seriously high quality screwdrivers electronics or precision engineering applications. The award winning design provides all of the precision screwdriving needs in one tool. The Wera Black Point tip ensures accurate fit every time.
Price Order Code each
2527142 16.26
Pocket Set
Comprising a screwdriver body and chuck with six interchangeable blades - widths 0.6mm to 2.5mm. Each blade is contained in a separate compartment.
Price Order Code each
078336 18.96
Micro tech screwdriver sets
FatMax® Screwdriver Sets
Parallel: 2.5x50 mm, 3x50 mm, 3x100 mm, Phillips: 0x50 mm, 0x75 mm, Pozi: 0x75 mm.
Large diameter, bi-material handle for excellent torque. Handle moulded directly to the bar for strength. Chrome vanadium blades and colour coded ends for fast fastener identification.
Price Order Code each
2002804 23.45
Kraftform Micro Screwdriver 6pc Set Torx
Set Contents Range: 2067 TORX« BO Micro 1 x TX 7x60 - 1 x TX 8x60 - 1 x TX 9x60 - 1 x TX 10x60 - 1 x TX 15x60 - 1 x TX 20x60
Seriously high quality screwdrivers electronics or precision engineering applications. The award winning design provides all of the precision screwdriving needs in one tool. The Wera Black Point tip ensures accurate fit every time.
Price Order Code each
2576597 25.20
With soft grip bi-material handles for comfort and reduced fatigue, the handle is moulded to the bar for high torque. The chrome vanadium steel bar improves torque and reduces the chance of tip breakage, as well as each tip being hardened and tempered for longer life. Screwdrivers have colour coded ends for easy tip identification.
Service set
Screwdriver body with revolving black plastic hexagon cupped head. Hardened steel blade provides a positive grip in the screw. Set of six complete screwdrivers in
a fitted case: 1 each - 0.6mm, 1.0mm, 1.4mm, 1.8mm, 2.1mm, 2.5mm blade width.
Price Order Code each
078335 51.27
Part Order Code Number
2003246 AEF.J1
1237267 AEF.J2
1237269 AEF.J5
1237276 AEFP.J1
1237277 AEM.J1
1237278 AEM.J2
1237295 AEX.J1
1237296 AEX.J2
1237268 AEF.J3
1237270 AEF.J6
Kit Contents
Phillips: 00 x 35. Slotted: 1.5, 1.8, 2.0, 2.5 x 35mm
Slotted: 2.0, 2.5, 3.0, 3.5, 4.0mm x 75mm
Phillips: 0 x 75, 1 x 75mm. Slotted: 2.0, 2.5, 3.0 x 75mm
Phillips: 00 x 35, 00 x 75, 0 x 35,0 x 75,1 x 75mm
Screwdriver AEM.M; Slotted: 2, 2.5, 3, 4, 4.5; Phillips: EP.0x2 - EP.000; Pozidriv: ED.0x2 - ED.000; Hex: EH.001.5 - EH.002 - EH.002.5; Hex Ball End: ETS.001.5 - EH.002 - EH.002.5
As set AEM.J1 plus Torx bits: T6, T7, T8, T10, Socket Coupler, Sockets: 3.2, 4, 5, 5.5, 7mm
Torx: T6 x 35, T7 x 35, T8 x 75, T9 x 75, T10 x 75mm
Torx: T5 x 35, T6 x 35, T7 x 35, T8 x 75, T9 x 75, T10 x 75, T15 x 75, T20 x 75mm
Phillips: 00, 0, 1 x 75mm. Slotted: 2.0, 2.5, 3.0, 3.5, 4.0mm x 75mm
Phillips: 00 x 75mm. Pozi: 0.75 1 x 75mm. Slotted: 2.0, 2.5, 3.0, 3.5, 4.0 x 75mm
Price each
24.03
28.53
28.27
32.12
108.06
159.47
37.05
50.81
44.74
42.86
30
132414 10786 10783
132413
132165 9608