Page 47 - Buck & Hickman Industrial Supplies 2016
P. 47
Screwdrivers
Precision Screwdriver Sets
6 Piece Precision Screwdriver Set - Slotted/Pozi
Contents: 1.5X40mm, 2.0X60mm, 2.5X80mm, 3.0X80mm, PZ0X60mm, PZ1X80mm
Precision machined ultimate fit non-peel black point tip. Slim zone for swift operation. Premium quality materials and 2 component handle technology for
a comfortable grip. Hanging holes for organizing in workshops. Rotating cap enables precise turning in confined spaces.
Price Order Code each
2521725 12.70
6 Piece Precision Screwdriver Set - Torx
Contents: T5x40mm, T6x40mm, T7x40mm, T8x40mm, T9x60mm, T10x60mm
Precision machined ultimate fit non-peel black point tip. Slim zone for swift operation. Premium quality materials and 2 component handle technology for
a comfortable grip. Hanging holes for organizing in workshops. Rotating cap enables precise turning in confined spaces.
Price Order Code each
2521727 13.03
6 Piece Precision Screwdriver Set - Slotted/ Phillips
Contents: 1.5X40mm, 2.0X60mm, 2.5X80mm, 3.0X80mm, PH00X60mm, PH0X60mm
Precision machined ultimate fit non-peel black point tip. Slim zone for swift operation. Premium quality materials and 2 component handle technology for
a comfortable grip. Hanging holes for organizing in workshops. Rotating cap enables precise turning in confined spaces.
Kraftform Kompakt Micro ESD Screwdriver Set; SL, PH, Hex and Torx. 11 Piece in
rugged pouch
Premium interchangeable ESD micro screwdriver
set contains 1x ESD Kraftform Micro Handle and
10x high quality screwdriver blades. Fits neatly into
the compact carrying pouch - ideal for maintenance teams, cameras, smart phone and cell phone repairs, electronic applications, dental laboratories and surgeries. Electrical surface resistance of < 109 Ohm so as to securely protect components against electrostatic energy. Manufactured as per DIN EN 61340-5-1. Kraftform Micro 3 zone system for faster turning, high torque transfer and easy fine adjustment. Suitable for the take-up of bits with 4mm halfmoon and 4mm HIOS drives.
Set contains:
1x ESD Handle
3x Slotted; 0.23x1.5, 0.4x2.0, 0.5x3.0
2x Hex; 1.5mm, 2.0mm
3x Phillips; JCIS PH00, J PH0, JCIS PH1 2x Torx; TX5, TX6
Price Order Code each
2521311 47.66
Kraftform Plus Micro Screwdriver Set; SL, PH, Hex and Torx. 12 piece in rugged pouch
12 Kraftform Micro precision screwdrivers in a rugged pouch; Phillips, Hex and Torx Holding Function. Wera 2035⁄6 professional precision screwdriver feature blades manufactured from 73MoV52 material for a longer service life. The handle features a convex/concave cap for an easy turning action and comfortable hand rest. The integral hex-shoulder prevents tool roll-off. Significantly reduces fastening times, lowers cost
per screw application. Ideal for electronic and light engineering sectors. The Torx Holding Function grips the screw ready for use, saving time looking for lost screws when trying to reach the screw hole.
Order Code
2521724
Price each
12.70
Precision Screwdriver Sets
Multi-blade sets include convenient in-handle blade storage
Precision engineered clamp for secure holding of the bit
All precision screwdrivers include new soft grip handles for improved comfort and control All sets come with convenient storage cases
Price Contents:
each 5x Slotted; 0.23x1.5x40mm, 0.3x1.8x60mm,
0.4x2.0x60mm, 0.4x2.5x80mm, 0.5x3.0x80mm 9.63 2x Phillips; PH00x60mm, PH0x60mm
14.43 3x Hexagonal; 0.9x40mm, 1.5x60mm, 2.0x60mm 2x Torx HF; TX5x40mm, TX6x40mm
15.88 Price 24.07 Order Code each
24.07 2521310 32.86
Order Code Part Number
2525898 STHTO-62628
2525899 STHTO-62629
2525900 STHTO-62630
2525901 STHTO-62631
2525902 STHTO-62632
2525903 STHTO-62633
2525904 STHTO-62634
Item Description
Torx - T5, T6, T7, T8
slotted 1mm, 1.2mm, 1.5mm, 1.8mm, 2mm, 2.5mm,PH000, PH00
Torx - T6, T7, T8, T9
Slotted 1mm, 1.2mm, 1.5mm, 1.8mm, PH000, PH00
Slotted 2mm, 2.5mm, 3mm, PH000, PH00, PH0
Precision Multi-Blade Screwdriver Set
Precision Screwdriver Set (Hex bits only)
Number of Pieces
4
8
4
6
6
16 33.69
37 48.15
29
520002 33924 33927 33925
11337 37141