Page 487 - Buck & Hickman Industrial Supplies 2016
P. 487
Torque Wrenches
Professional Torque Wrenches
Professional Torque Wrenches
The Norbar ‘harmonic drive scale provides a long scale length for good resolution and accurate setting in both scale units. The ‘harmonic drive scale’ coupled with Norbar’s 60% increased scale size makes the new Professional wrench amongst the easiest wrenches on the market to set accurately.
Torque wrenches should be calibrated once a year as a minimum, more frequently in harsh environments and with high levels of usage. Norbar’s Timestrip® gives a visual indication that the wrench is due for re-calibration and has 3, 6, 9 and 12 month graduations. (Timestrip® is a registered trademark of Timestrip UK Limited).
The scale is 60% larger for better visibility and more accurate setting. The handle has a superior, ergonomic shape and has a higher proportion of soft-feel, high grip material. It is more comfortable to use.
The scale adjusts 40% faster but the effort required to adjust it is reduced. If you adjust your wrench regularly, you can do more work. The lock is now a push/pull type. It is faster and more intuitive to use. A coloured band on the lock clearly shows that the wrench is unlocked.
Industrial Ratchet’ versions have a ‘mushroom square drive’ to allow more rapid bolt run-down.
Square drive adaptors are provide with the 50 N·m and 100 N·m models. The 200 N·m ‘Automotive Ratchet’ version is fitted with a new, high strength 48 tooth reversible ratchet.
Models 550 - 1500
• Accuracy of ±3% of reading
• Traceable calibration certificate supplied
• Non length dependent. Extension handle can be used to reduce operator effort
(handle supplied with Model 1000 and 1500)
• Postive ‘click’ can be heard, seen and felt
• Low weight - Model 1000 just 5.87kg
• Long scale length in N.m and lbf.ft allows error free setting
• Fine 60 tooth ratchet allows the wrench to be used in confined areas • Supplied in carry case for storage and protection
Order Code Torque Range (Nm)
2523972 110-550
247849 300-1000
247850 500-1500
Torque Range (lbf.ft)
80-400
220-750
370-1100
Driver Size
3/4 “
3/4 “
1
Price each
563.46
754.15
857.31
DMK Torque Wrenches
Automotive Ratchets
Order Code Drive
2527434 3/8”
2527435 1/2”
2527436 1/2”
Industrial Ratchets
Order Code Drive
80162311 3/8”
80162314 1/2”
80162316 1/2”
80162317 1/2”
80162318 1/2”
80162319 3/4”
Torque Ratchets
Order Code Drive
2527443 16mm
2527444 16mm
2527445 16mm
2527446 16mm
Torque range
10-50Nm (7.5-37.5lbf.ft)
20-100Nm (15-75lbf.ft)
40-200Nm (30-150lbf.ft)
Torque range
10-50Nm (7.5-37.5lbf.ft)
20-100Nm (15-75lbf.ft)
40-200Nm (30-150lbf.ft)
60-300Nm (50-200lbf.ft)
60-340Nm (50-250lbf.ft)
80-400Nm (60-300lbf.ft)
Torque range
10-50Nm (7.5-37.5lbf.ft)
20-100Nm (15-75lbf.ft)
40-200Nm (30-150lbf.ft)
30-300Nm (50-200lbf.ft)
Price each
143.55
143.55
159.71
Price each
137.53
137.53
152.83
168.82
181.70
252.52
Price each
107.69
107.69
115.69
133.87
Use:
• Controlled screw tightening in the most common range of 20 - 850 N·m / 15 - 630 lbf·ft (guide for screws M7-10.9 to M24-8.8, M30-5.6)
• Adjustable, releasing and sturdy tubular torque wrench with integrated ratchet and with square drive for industry and the trades
Features:
• Classified to DIN EN ISO 6789:2003 Type II Class A, with a factory certificate allowing for operations to be traced back. Calibrated to a permitted +/- 3 % deviation and better. The specifications of the standard (+/- 4 %) are exceeded.
• For controlled bi-directional tightening DMUK only for controlled clockwise- tightening
• Models DMK: 1/2”” mushroom head interchangeable square with push-button releasing and a ball-locking mechanism. From Model No. DMK 400 with 3/4”” push- through square and a pin-locking mechanism
• Models DMUK: With 1/2”” reversible ratchet
• Sturdy, satin chrome-plated tubular steel construction, with chrome-plated ratchet head and top-grade plastic parts
• Ergonomically shaped, 2-component plastic grip with calibration aid
• Change-over between N·m main scale and lbf·ft ancillary scale to avoid reading errors when setting the torque wanted
• With micrometre scale for main N·m scale for setting interim values
• Release system triggers a tactile and audible signal
• Ergonomic system for torque adjustment with reference symbol
• Fast adjustment provision
• Secured adjusting/setting system
• Patent applied
Order Code
2557370
2525187
80131933
2557371
2557372
2557373
80098210
Part Number
DMK 100
DMK200
DMK 300
DMK 400
DMK 550
DMK 750
2641291
Driver Size
1/2 in
1/2 in
1/2 in
3/4 in
3/4 in
3/4 in
3/4 in
Overall Length
423.5 mm
514.5 mm
606.5 mm
715.5 mm
953.5 mm
1228.5 mm
1375.5 mm
Torque Range (Nm)
20-100
40-200
60-300
80-400
110-550
150-750
250-850
Price each
163.41
176.51
202.79
334.91
529.06
599.28
655.47
469
497214
6784 138532