Page 489 - Buck & Hickman Industrial Supplies 2016
P. 489

Torque Wrenches
Professional Torque Wrenches
Automotive Torque Wrenches
Torque wrenches Series 721Nf
Manufactured by Stahlwille in their own German production facilities. Torque wrenches with dual “STOP” signal and cut-out, micrometer type adjustment, dual scale N m/ft.lb and long service life. Robust steel tube and light alloy “U”-profile protect all working parts. Push through square drive for right and left hand tightening. Easily adjustable without disassembly. Deviation of indication ± 4%. With certificate.
Automotive ratchet models
The professional torque wrench offers an ideal combination of accuracy, robust construction, comfort and ease of use. The reversible ratchets on these models are designed with compact dimensions and a narrow engagement angle resulting from the 72 tooth pattern. These features make the wrench ideal for use in the confined spaces of modern motor vehicles and many other applications.
• Accuracy of ±3% of reading exceeds all international standards for torque wrenches
• Every wrench is supplied with a calibration certificate to satisfy the requirements of ISO 9000:2000
• Soft feel handle provides excellent grip even in oily conditions
• Handle material and lens resist all chemicles in common automotive, industrial and
aviation use
• Locking mechanism prevents accidental adjustment of the wrench during operation • Long scale graduated in N.m and lbf.ft allows for foolproof and accurate setting
• Supplied in moulded box for storage and protection
Order Code
4514777
4527326
Part Number
50200081.
96502001
Driver Size
3/4 “
3/4 “
Torque Range (Nm)
160-800 Nm
200-1000 Nm
Price each
1034.20
1213.58
Order Code Torque Range (Nm) Torque Range (lbf.ft)
247653 8-60 5-45
247660 20-100 15-80
247654 40-200 30-150
3/4” Window Scale Torque Wrench
• 40 gear teeth. Chrome-molybdenum • Range: 100-500ft/lb/140-700Nm
• Accuracy ± 3%
• Easy to read window scale design
Driver Size
3/8 “
3/8 “
1/2 “
Price each
113.33
113.33
129.05
MANOSKOP® 730N torque wrench
Click type torque wrench, with mount for interchangeable insert tools
QuickRelease safety lock secures and releases the interchangeable insert tools
Fast, accurate setting thanks to QuickSelect quick action adjuster
Twin scales: Nm, ftlb/inlb, with colour coding
No ‘winding off’ required as the measuring element is only under load while force is being applied
Clockwise and anticlockwise tightening
Force applied after the click, or in the opposite direction (for loosening a fastener) does not act on the trigger mechanism and cannot cause damage to it Two-component handle with ergonomically designed green softer layers (resistant to oils, grease, fuels, brake fluids and Skydrol)
With factory calibration certificate in accordance with DIN EN ISO 6789:2003 Registered design
Display deviation value: ± 3%
• Operated by unique Pull-Push locking system
• ISO6789, US.Fed. GGG-W-686D and ANSI spec. B107.14M
Order Code
Price each
Order Code
2018683
2018684
2018685
2018686
2018687
2018688
2018689
2536211
2536212
2536213
Part Number
50181002
50181005
50181010
50181012
50181020
50181040
50181065
50181365
50181080
50181100
Torque Range (Nm)
2-20
10-50
20-100
25-130
40-200
80-400
130-650
130 - 650
160 - 800
200 - 1000
Insert Size
9x12 mm
9x12 mm
9x12 mm
14x18 mm
14x18 mm
14x18 mm
14x18 mm
22x28 mm
22x28 mm
22x28 mm
Price each
229.51
251.97
263.99
279.09
302.35
446.91
656.92
681.92
812.90
1067.17
2525382 192.84
Torque Wrenches - Automotive Torque Wrenches
3/4” Break Back Torque Wrench
• 36 Gear Teeth - Chrome-molybdenum
• Range: 150-600ft/lbs/200-800 Nm
• Accuracy ±4%
• The large break angle can reduce the possibility of over torquing • Absorber-tyre mechanism gently crumples at set torque valve
• ISO6789, U S. Fed GGG-W-686D and ANSI Spec. B107.14M
Price Order Code each
2525383 225.89
471
10112 PO-505136
165032 165035
138541


































































































   487   488   489   490   491