Page 486 - Buck & Hickman Industrial Supplies 2016
P. 486

Torque Wrenches
Professional Torque Wrenches
306U torque wrenches with reversible ratchets
306U torque wrenches with reversible ratchets. Manufactured to ISO 6789. Accuracy ex works ±2%. Reliability: 50,000 cycles at maximum torque capacity. Reversible ratchet. Numbered and supplied with inspection report. Supplied in plastic storage case.
NB: Optional graduation of Nm upon request.
Order Code Part Number
Torque, Max, lbf/in
Torque Range (lbf.ft)
End fitting
1 graduation lbf.in
1
5
1 graduation lbf.ft
1
Length
285 mm
379 mm
600 mm
Driver Size
1/4 “
3/8 “
1/2 “
Price each
408.48
421.90
421.90
1279018 R.306U 40-200
1279019 J.306U 200-1000
9x12
9x12
1279020 S.306U 30-250 14x18
1⁄2” square drive torque wrench
An advanced torque wrench design providing high accuracy with consistent repeatability and long life. Accuracy better than ±3% of full scale to meet ISO and BS torque wrench standards. Geared scale adjustment, with dual scale in lbf ft and Nm. Supplied in a plastic protective case with a traceable certificate of calibration to satisfy the requirements of BS 5750/ISO 9000.
Order Code Torque Range (Nm)
Torque Range (lbf.ft)
Driver Size
Length
340 mm
440 mm
560 mm
Length (in)
13.4 “
17.3 “
22.1 “
Price each
321.42
132.15
141.72
248030 20 - 100
248031 40 - 200
248032 60 - 300
15 - 80
30 - 150
45 - 220
1/2 “
1/2 “
1/2 “
TT wrenches models 20N.m and 50N.m (180lbf.in and 35lbf.ft)
These torque wrenches have an accuracy: +/-3% of reading, which exceeds all international standards for torque wrenches. Each wrench is supplied with a traceable calibration certificate. With a micrometer scale for simple and error free setting. (On dual scale wrenches, the micrometer increment applies to the N.m scale) and quick and light adjustment over the entire scale can quickly be achieved and with minimal effort in approximately ten complete turns (exact number varies by model).
An adjustment lock on feature all models prevents accidental adjustment of the set torque. The versatile ratchets are tough and reversible and have narrow engagement angles of 5o to allow easy positioning of the tool in the tight confines of today’s vehicles and machines. With a comfortable, durable handle constructed using two materials, a base material for strength overlaid with a soft feel grip for comfort and slip resistance. The handle material and lens is resist to chemicals in common usage in the automotive, aviation and industrial environments.
Order Code Part Number
2002772 13262.
2002773 13263
2002774 13264
2002775 13265
Driver Size
1/4 “
3/8 “
3/8 “
1/2 “
Torque Range (Nm)
1-20
1-20
8-50
8-50
Torque Range (lbf.ft)
Resolution Ratchet diameter
Engagements per revolution
72
72
72
72
Length
230 mm
230 mm
278 mm
278 mm
Net Weight
0.4 kg
0.4 kg
0.5 kg
0.5 kg
Price each
83.31
83.31
88.61
86.29
10-180 0.05
10-180 0.05
6-35 0.1
6-35 0.1
30 mm
30 mm
30 mm
30 mm
TT wrenches models 100N.m and 300N.m (75lbf.ft and 250lbf.ft)
These torque wrenches have an accuracy: +/-3% of reading, which exceeds all international standards for torque wrenches. Each wrench is supplied with a traceable calibration certificate. With a micrometer scale for simple and error free setting. (On dual scale wrenches, the micrometer increment applies to the N.m scale) and quick and light adjustment over the entire scale can quickly be achieved and with minimal effort in approximately ten complete turns (exact number varies by model). An adjustment lock on feature all models prevents accidental adjustment of the set torque. The versatile ratchets are tough and reversible and have narrow engagement angles of 5o to allow easy positioning of the tool in the tight confines of today’s vehicles and machines. This range of wrenches feature bi-directional torque which means the ratchets are also ‘push through’ meaning that these wrenches will provide torque control in both the clockwise and anticlockwise directions.
With a comfortable, durable handle constructed using two materials, a base material for strength overlaid with a soft feel grip for comfort and slip resistance. The handle material and lens is resistant to chemicals in common usage in the automotive, aviation and industrial environments.
Order Code Part Number
80102157 13440
2002777 13441.
2002778 13442
2523911 13444.
2523912 13445.
Driver Size
3/8 “
1/2 “
1/2 “
1/2 “
1/2 “
Torque Range (Nm)
20-100
20-100
30-150
50-250
60-300
Torque Range (lbf.ft)
15-75
15-75
20-110
40-185
45-220
Resolution Ratchet diameter
0.5 38 mm
0.5 38 mm
0.5 38 mm
1 46 mm
1 46 mm
Engagements per revolution
60
60
60
60
60
Length
405 mm
405 mm
455 mm
560 mm
610 mm
Price Net Weight each
1 kg 91.74
1 kg 91.74
1.1 kg 94.79
1.4 kg 100.91
1.6 kg 103.96
468
138530 138531 138529 138527


































































































   484   485   486   487   488