Page 485 - Buck & Hickman Industrial Supplies 2016
P. 485
Torque Wrenches
Production Torque Wrenches
Professional Torque Wrenches
Female End Torque Wrench
Accuracy exceeds ISO 6789: 2008 requirements. Simple torque adjustment with easy to read micrometer scale. Bi-material ergonomic handle design.
Order Code
2521503
2521504
2521505
2521506
2521507
Torque Range (Nm) Torque Range (lbf.ft)
1-20
10-50
20-100 15-75
40-200 30-150
60-300 45-220
Price Accuracy each
MANOSKOP® 714R Electromechanical angle-controlled torque wrench
+/- 3%
+/- 3%
+/- 3%
+/- 3%
+/- 3%
98.80
102.33
105.87
112.91
119.96
With reversible ratchet
4 measuring modes; torque, angle, torque-angle, angle-torque
3 function modes; cut-out (click), peak, track
HD colour display and side indicator lamps
Micro USB interface
QuickRelease safety lock change system for insert tools
As many as 200 fasteners can be programmed in up to 25 preset sequences Automatic notification of next calibration date, either by number of uses or time interval
Units of measure: Nm, ftlb, inlb
Clockwise and anticlockwise tightening
Ergonomically designed handle is resistant to oils, grease, fuels, brake fluid and Skydrol
Supplied with SENSOMASTER Basic software, USB cable, 4x AAA batteries With two factory calibration certificates (torque, angle)
Display resolution, angle: 0.1°
Display deviation value, angle: ±1%, ±1 digit
Display resolution, torque: ≤ 60 Nm: 0.01 Nm, > 60Nm: 0.1Nm
Display deviation value, torque: ±2%, ±1 digit
Slimline Torque Wrenches
SLO range slim line torque wrenches
Order Code Driver Size
2536229 1/4 in
2536230 1/4 in
2536231 3/8 in
80150019 3/8 in
80080091 1/2 in
2536234 1/2 in
80108105 1/2 in
2536236
2536237
2536238
Torque Range (Nm)
1-10
2-20
4-40
6-60
10-100
20-200
40-400
130 - 650
160 - 800
200 - 1000
Insert Size
22x28 mm
22x28 mm
22x28 mm
Price each
947.88
947.88
996.25
920.34
1144.66
1061.86
1077.60
1433.13
1718.39
1813.50
Designed for applications at the lower end of the torque scale. Available in 1/4” or 3/8” reversible ratchets or as 3/8” fixed head. Calibrated to an accuracy greater than ±4% of full scale exceeding all international standards. Supplied with a traceable certificate of calibration.
Order Code Torque Range (Nm)
247847 4 - 20
247646 4 - 20
247860 4 - 20
Torque, Max, lbf/in
40 - 180
40 - 180
40 - 180
Driver Size
1/4 “
3/8 “
3/8 “
Price each
92.66
92.66
92.66
Production type slim line torque wrenches
Developed specifically for the requirements of production line work. These models have no adjustment scale and must be pre-set against an electronic torque wrench analyser or similar instrument. Hexagon key setting prevents unauthorised adjustment. Available in 1/4” or 3/8” reversible ratchets or as a 3/8” fixed head.
Order Code Torque Range (Nm)
247647 4 - 20
247648 4 - 20
247649B 4 - 20
Torque, Max, lbf/in
40 - 180
40 - 180
40 - 180
Driver Size
1/4 “
3/8 “
3/8 “
Price Model each
SLO 88.45
SLO 88.45
SLOFH 88.45
467
138525 138524
33064
42912