Page 488 - Buck & Hickman Industrial Supplies 2016
P. 488

Torque Wrenches
Professional Torque Wrenches
TT3K Electronic Torque Wrench TorcoTronic III 1/2” SE
Use:
• For everyday requirements in installation and torque control
• For use in all areas of manufacturing and development
Features:
• Microprocessor-controlled, electronic torque wrench
• For controlled bi-directional tightening
• Acc. to DIN EN ISO 6789, traceable to national standards
• Robust workshop design
• Broad measurement range in N·m, can be switched to lbf·ft
• With 1/2” reversible ratchet. The ratchet is exchangeable, providing the option of using a 9x12 mm (TT3H 120) or 14x18 mm (TT3H 350) square socket Features:
• Torque and torque angle measure
• 5 different measuring modes
• 5 parameters storable
• USB interface for data exchange
• 2000 storage places
• Measurement accuracy torque +/- 1 %, +/- 1 digit
• Measurement accuracy torque angle +/- 1 %, but min. +/- 1° on 360° with min. 4°/ sec
• Different depth gauges for end fittings programmable
• Simple to operate with easy to understand Icon-menu navigation and 4 functional keys
• Clearly readable, illuminated LCD display
• Resolution torque: 0.1 N·m
• Resolution torque angle: 0.1°
• PC-software easy to operate for uncomplicated programming and documentation of data
• Data can be transferred to MS Excel®
• Keyboard lock
• Operation with standard Mignon AA or optional with rechargeable-battery (NiMH) • Visual signal: 3x LED (yellow, green, red)
• Acoustic signal: buzzer
• TÜV certified, CE and RoHS
• 2 models in the range 10 - 350 N·m
• Test certificate acc. to DIN EN ISO 6789:2003 Type I Class C
• Calibration to DAkkS-DKD-R 3-7, Class 1 (on request) Scope of delivery:
• Electronic torque wrench TorcoTronic III HighLine
• Reversible ratchet 1/2”
• USB cable
• Software on CD-R
• Test certificate acc. to DIN EN ISO 6789:2003 Type I Class C
• Delivered in a transparent plastic box with insert Attention:
• A PC, running a Windows® operating system (from Windows XP®) is required to obtain the full benefit of all the functions of this product.
DMZ Torque Wrench DREMASTER Z
Use:
• Controlled screw tightening in the most common range of 20 - 850 N·m / 15 - 630 lbf·ft (guide for screws M7-10.9 to M24-8.8, M30-5.6)
• Adjustable, releasing and sturdy tubular torque wrench with spigot end for industry and the trades Features: • Classified to DIN EN ISO 6789:2003 Type II Class A,
with a factory certificate allowing for operations to be traced back. Calibrated to a permitted +/- 3 % deviation and better. The specifications of the standard (+/- 4 %) are exceeded.
• For controlled bi-directional tightening
• Sturdy, satin chrome-plated tubular steel construction, with phosphated spigot end (16 mm or 22 mm) and high-grade plastic parts
• Ergonomically shaped, 2-component plastic grip with calibration aid
• Change-over between N·m main scale and lbf·ft ancillary scale to avoid reading errors when setting the torque wanted.
• With micrometre scale for main N·m scale for setting interim values
• Release system triggers a tactile and audible signal
• Ergonomic system for torque adjustment with reference symbol
• Fast adjustment provision
• Secured adjusting/setting system
• Factory depth gauge: 32 mm (16 mm) or 56 mm (22 mm)
• Operation only with end fittings with standardised depth gauge - otherwise inaccuracies may arise.
• Depending on the application, access is possible from the front (e.g. open-end fitting) or side (e.g. reversible ratchet and socket)
• Patent applied
Order Code
80096642
2557374
80013423
80094214
80113308
80062922
80012111
Overall Length
405.5 mm
496.5 mm
587.5 mm
677.5 mm
913 mm
1194 mm
1341 mm
Torque Range (lbf.ft)
15-75 lbf·ft
30-150 lbf·ft
45-220 lbf·ft
60-300 lbf·ft
80-405 lbf·ft
110-550 lbf·ft
185-630 lbf·ft
Torque Range (Nm)
20-100 N·m
40-200 N·m
60-300 N·m
80-400 N·m
110-550 N·m
150-750 N·m
250-850 N·m
Price each
128.52
147.79
169.96
235.66
403.43
468.99
674.99
Driveconnector Driveconnector Torque
Torque Range (Nm)
10-120 N·m
70-350 N·m
Price each
963.71
1048.00
Order Code rectangular
2557375 9 x 12 mm
2557376 14 x 18 mm
square (male)
1/2 in
1/2 in
Range (lbf.ft)
7.4-88.5 lbf·ft
51.6-258.2 lbf·ft
MANOSKOP® 721 Torque wrenches with reversible ratchet
Click type torque wrench, with reversible ratchet
Rapid setting
Twin scales: Nm, ftlb
No ‘winding off’ required as the measuring element is only under load while force is being applied
Force applied after the click, or in the opposite direction (for loosening a fastener) does not act on the trigger mechanism and cannot cause damage to it
With factory calibration certificate in accordance with DIN EN ISO 6789:2003 Display deviation value: ± 4%
Order Code
2018680
2018681
2018682
Part Number
50200005
50200015
50200030
Driver Size
3/8 “
1/2 “
1/2 “
Torque Range (Nm)
6-50 Nm
30-150 Nm
60-300 Nm
Price each
257.40
272.50
333.68
470
42926
10192 42919


































































































   486   487   488   489   490