Page 484 - Buck & Hickman Industrial Supplies 2016
P. 484
Torque Wrenches
Production Torque Wrenches
Classic mechanical torque wrenches
These classic wrenches feature a unique 3 phase mechanism, a progressive torque build up to the selected setting is easily detected by three clear signals,
1 - Sight see the mechanism progressivly move towards the point of break as the load is applied
2 - Touch feel the point of torque
3 - Sound an unmistakable click, which is ideal when working in load factory enviroments
Unlike most torque wrenches the mechanism pivots araound the square drive, and gives a mojor advantage in that the torque wrench is not length dependant and asa result there is no variation to the application of the preseat torque value, no matter where the handle is grasped.
Other features include a push through reversible mechanism, retractable adjustment mechanism to avoid accidental adjustment when in use, aaccuracy to ±4%, and complying to ISO 6789.
Each wrench is supplied in a sturdy plastic storage case.
1/4” Square Drive Torque Wrench
Accuracy exceeds ISO 6789: 2008 requirements. Simple torque adjustment with easy to read micrometer scale. Bi-Material ergonomic handle design.
Order Code Torque Range (Nm)
2521497 1-20
Accuracy
+/- 3%
Price Overall Length each
230 mm 98.82
Order Code Part Number
046951 AVT100A
046952 AVT300A
046960 AVT600
046954 EVT1200A
046955 EVT2000A
046956 EVT3000A
046953 EVT600A
046958 GVT8400
046957 HVT5000
046950 HVT7200
Torque Range (Nm)
2.5 - 11
5 - 33
12 - 68
25 - 135
50-225
70 - 330
12 - 68
480 - 940
140 - 560
200 - 810
Price Driver Size each
3/8 118.56
3/8 112.91
3/8 125.78
1/2 132.31
1/2 148.76
1/2 175.99
1/2 119.81
1 648.06
3/4 444.39
3/4 435.67
3/8” Square Drive Torque Wrench
Accuracy exceeds ISO 6789: 2008 requirements. Simple torque adjustment with easy to read micrometer scale. Bi-Material ergonomic handle design.
Order Code Torque Range (Nm)
2521498 10-50
2521499 20-100
Accuracy
+/- 3%
+/- 3%
Overall Length
329 mm
405 mm
Price each
102.33
105.87
1/2” Square Drive Torque Wrench
Torque Wrenches
Accuracy exceeds ISO 6789: 2008 requirements. Simple torque adjustment with easy to read micrometer scale. Bi-Material ergonomic handle design.
Click type, 48 teeth, comfort handle Direct reading of the torque value Quicker and easier to settle
Long life cycles
Accuracy +/- 4%
Mat finishing with Expert laser marking
Delivered in black plastic case, with calibration certificate
Order Code Accuracy Torque Range (Nm) Torque Range (lbf.ft) Overall Length
Price each
105.87
112.91
119.98
2521500 +/- 3%
2521501 +/- 3%
2521502 +/- 3%
20-100 15-75
40-200 30-150
60-300 45-220
405 mm
505 mm
610 mm
Order Code Part Number
2527750 E100105
2527751 E100106
2527752 E100107
2527753 E100108
2527754 E100109
2527755 E100110
Torque range
5 - 25 Nm
10 - 50 Nm
20 - 100 Nm
40 - 200 Nm
60 - 340 Nm
150 - 750 Nm
Price Drive each
1/4 104.23
3/8 111.57
1/2 115.63
1/2 126.80
1/2 141.00
3/4 340.48
466
495900 138523
33459 201475 33063