Page 483 - Buck & Hickman Industrial Supplies 2016
P. 483

Torque Wrenches
Production Torque Wrenches
Model 5 production torque wrenches
The model 5 is a unique torque wrench that offers high accuracy and the convenience of interchangeable 1⁄4in hexagon bits. Accuracy better than ±3% of full scale exceeding all torque wrench standards. The model 5 is non length dependant maintaining accuracy regardless of hand position. Supplied in a plastic case. You must specify torque settings required and certificate required.
Order Code
247650B
247651
Torque Range (Nm)
1 - 5 Nm
10-50 Ibf.in
Driver Size
1/4 “
1/4 “
Price each
150.72
150.72
Developed specifically for the requirements of production line work. These models have no adjustment scale and must be pre-set against an electronic torque wrench analyser or similar instrument. Hexagon key setting prevents unauthorised adjustment. All models feature a colour coded end cap seal to identify wrenches outside their calibration period.
Order Code
247655
247852
248838
248839
248840
247853
Torque Range (Nm)
1- 5
8 - 60
10 - 100
20 - 200
30 - 300
110 - 550
Torque Range (lbf.ft)
5 - 45
8 - 80
15 - 150
22 - 220
80 - 400
Driver Size
1/4 “
3/8 “
1/2 “
1/2 “
1/2 “
3/4 “
Price each
150.73
98.15
98.15
112.30
132.04
494.10
Dremometer
Use:
• Controlled screw tightening in the range 6 - 3000 N·m
• For use in almost all industrial manufacturing areas
Features:
• Classified to DIN EN ISO 6789:2003 Type II Class A, with a factory certificate. Working accuracy: +/- 3 % tolerance of scale set torque. The specification of the standard (+/- 4 %) is exceeded.
• Automatic short-path actuation with tactile impulse and audible signal
• Dual scale (except for type E-F) with corresponding scale graduation (see table)
• Type B, BC, C with push-button release
• Type BCK with integrated ratchet function
Technical advantage/Function:
• Lightweight and robust (as housing is made of an aluminium alloy), very workshop- friendly
• No inaccuracies whether used with both hands or held away from the handle (as for standard torque wrenches) Both the square drive and fulcrum are on an axis which ensures a high degree of user safety; can be extended to reduce the user’s working load.
• Extremely low wear attributable to reduced forces in a unique lever mechanism
• Forged lever chain from our own quality forge
• Maximum precision even when subjected to extreme continuous use
• Long life cycles and tool lives
• Easy operation - fast and safe torque tightening
• Easy adjustment thanks to attractive adjusting button secured against loss at the end of the handle
• Single- and double-square drive for controlled bi-directional tightening
Fixed head torque wrenches
This range of fixed head torque wrenches completes the range with a torque range of 1Nm to 300Nm capability. The 20Nm and 50Nm models have a 3⁄8” square drive with the 100, 150, 200, 250 and 300 models have 1⁄2” square drive. Each wrench has both Nm and lbf.ft scales.
Order Code
2023587
2023588
2023589
2023590
2023591
2023592
2023593
2023594
Driver Size
3/8” sq drive
3/8” sq drive
3/8” sq drive
1/2” sq drive
1/2” sq drive
1/2” sq drive
1/2” sq drive
1/2” sq drive
Torque Range (Nm)
1 - 20 Nm
8 - 50 Nm
20 - 100 Nm
20 - 100 Nm
30 - 150 Nm
40 - 200 Nm
50 - 250 Nm
60 - 300 Nm
Price each
77.78
98.47
83.35
83.35
86.11
105.78
91.67
94.44
Order Code Overall Length
2557365 268 mm
80009802 462 mm
2557397 551 mm
2557367 554 mm
2557368 671 mm
2557369 812 mm
Torque Range (Nm)
6-30
20-120
40-200
40-200
50-300
140-760
Driver Size
1/4 in
1/2 in
1/2 in
1/2 in
1/2 in
3/4 in
Price each
273.81
353.58
387.61
542.78
518.66
1025.27
465
6700
138520 138519
138521


































































































   481   482   483   484   485