Page 482 - Buck & Hickman Industrial Supplies 2016
P. 482

Torque Wrenches
Dial Indicating Torque Wrench
Prime Preset Torque Screwdrivers 0.2 to 4.5 Nm
Prime is equally suited to undoing fasteners due to its One Way (O/W) action as standard
Ideal for one off applications due to its competitive pricing
Order Code
2527665
2527666
Price Torque range each
0.2 - 1.5 Nm 27.42
0.5 - 4.5 Nm 27.42
TLS Pro Preset 0.05-13.5 Nm
Increased production efficiency by reducing operator fatigue due to ergonomic grip combined with a smooth tool reset action
Accurate process control is ensured by eliminating under and over tightening due to the proven Torqueleader slipping Technology
The 1/4” female hexagon TLS range proves versatile with a quick conversation to male 1/4” square drive by using a convertator
Easily customised for clear identification with coloured end caps in packs of four colours
Order Code
2527657
2527658
2527659
2527660
Torque range
0.05 - 0.25 Nm
0.2 - 1.5 Nm
0.5 - 4.5 Nm
2.5 - 13.5 Nm
Price each
44.65
44.65
46.22
46.22
Production Torque Wrenches
Safe slipper torque wrench
Designed to suit production torque requirements in high volume manufacturing. Accuracy ±5%, repeatable, guarantees equal tightness every time. Lightweight construction provides less fatigue for the operator and encourages use. Wrenches slip when predetermined torque setting is reached, thus completely eliminating overtightening. Automatic reset signalled by audible click. All models have corrosion resistant stainless steel head and moulded non slip hand grip.
TSN25D has 36 teeth ratchet. TSN55 and TSN125 have 48 teeth ratchet. Setting the required torque is easily done using either static or electronic instruments.
Torque Torque Accuracy,
Order Code Range (Nm) Range (lbf.ft) percentage Length
Length (in)
8.5 “
12.8 “
18.1 “
Driver Price Size each
248280 3 - 25
248281 15 - 55
247882 40 - 125
2 - 18
10 - 40
30 - 90
+/- 4 %
+/- 4 %
+/- 4 %
216 mm
324 mm
460 mm
1/4 “
3/8 “
1/2 “
169.66
222.63
252.97
TSC calibrated slipper torque wrenches
TSC calibrated slipping wrenches incorporate a micrometer style fine adjustment with a positive locking system providing fast, easy and accurate setting, covering a torque range of 1 - 10N.m. Automatic audible resetting when the wrench slips, eliminates the possibility of over tightening, accurate repeatability with fine ratchet head 1⁄4” drive with fully enclosed mechanism. Designed to operate in most environments from engineering production to electronic assembly areas. ESD compliant.
Torque Order Code Range (Nm)
1223149 1 - 5
1223151 2 - 10
Accuracy, percentage
+/- 6 %
+/- 6 %
Increments Length
0.05 195 mm
0.1 195 mm
Net Weight
235 g
235 g
Driver Size
1/4 “
1/4 “
Price each
148.75
152.53
464
138518 138517 497203 497200


































































































   480   481   482   483   484