Page 481 - Buck & Hickman Industrial Supplies 2016
P. 481

Torque Wrenches
Breaking Torque Handle
Dial Indicating Torque Wrench
TBN breaking torque handles 1⁄4” square drive
These breaking torque handles utilise a 20 degree breaking action that reduces the possibility of overtightening by clearly indicating to the operator when the preset torque has been reached. A removable collar allows a 90 degree break angle further reducing the possibility of overtightening. These bi-directional tools are designed to operate in any environment from the toughest production line to the most delicate electronics assembly areas. Fitted with a 1⁄4 in square drive ratchet
to take nut sockets in a wide range of low torque applications, and designed and manufactured to meet or exceed the requiements of ISO 6789:2003. Repeatability is +/- 6% of setting, and each wrench is supplied with a certificate of calibration and manufacturers 2 year warranty. Torque handles are ESD compliant.
Dial indicating torque wrench
Robustly constructed for the precise application and measurement of torque values. Easy to read SI and imperial two-tone dual scale with clearly visible main and slave pointers. Double ended spindle ratchet mechanism on all models allowing torque to be measured in both clockwise and anti-clockwise directions except model 24-7877 which has a non-ratcheting spindle. All models are accurate to ±4% of reading
and have overload protection. Each tool is supplied with a traceable calibration certificate. The preferred and certified ranges of these tools is in accordance with the requirements of ISO 6789:1992 and BS 6703. Models 24-7875, 24-7869 and 24- 7877 have an audio visual signal that shows when the required torque is reached.
TorqueRange Order Code (Nm)
2002035 0.2 - 2 Nm
2002036 1 - 10 Nm
Torque,Max,
lbf/in Driver Size
1.8 - 18 lbf.in 1/4 “
Length
105 mm
105 mm
Net Weight
0.11 kg
0.13 kg
Price each
127.09
130.86
9 - 89 lbf.in
1/4 “
Torque Range Order Code (Nm)
247870B 0.8-4
247876 1.6-8
247871 2.4-12
247868B 5-25
247872 3-40
247873 16-80
247874 40-200
247875 80-400
247869 160-800
247877 400-2000
Torque, Max, Length lbf/in Length (in)
3-15 244 mm 9.6 “
5-75 244 mm 9.6 “
4-120 244 mm 9.6 “
10-240 244 mm 9.6 “
20-360 244 mm 9.6 “
5-60 435 mm 17.1 “
15-160 515 mm 20.2 “
20-300 710 mm 27.9 “
20-600 1000 mm 39.3 “
150-1500 2400 mm 80.3 “
Driver Price Size each
1/4 “
1/4 “
3/8 “
3/8 “
3/8 “
1/2 “
1/2 “
3/4 “
3/4 “
207.31
209.53
178.31
209.53
209.53
322.38
318.64
520.98
657.60
1 1458.13
4549 Torque Wrench Torcofix K
Use:
• Controlled screw tightening in the most widely used range of 1 - 50 N·m / 0.75 - 37 lbf·ft
• For use in almost all industrial manufacturing areas
Features:
• Classified to DIN EN ISO 6789:2003 Type II Class A, with a factory certificate. Working accuracy: +/- 3 % tolerance of scale set torque. The specification of the standard (+/- 4 %) is exceeded.
• Adjustable torque wrench with square drive and integrated ratchet function for controlled bi-directional tightening
• 1/4”, 3/8” interchangeable mushroom head with ball locking device as per DIN 3120 - A 6.3 or A 10, similar to ISO 1174
• With certificate acc. to DIN EN ISO 6789, traceable via in-house DKD laboratory to national standards
• Release system triggers a tactile and audible signal
• Sturdy, satin chrome-plated tubular steel design, with chrome-plated ratchet head and high-quality plastic parts
• Dual scale N·m and lbf·ft below a window with a magnifying glass effect
• Magnifying glass with marking for minimum paralaxe errors allows a high degree of safety when setting the requisite torque value
• Additional micrometre scale for setting interim values
• Ergonomically shaped, convenient black plastic handgrip, with an indentation in the middle as a calibration aid
ESD Preset Torque Screwdrivers 0.05-13.5 Nm
Order Code Driver Size
2557357 1/4 in
2557358 1/4 in
80130399 3/8 in
2557359 1/2 in
80112286 1/2 in
2557360 1/2 in
2557361 3/4 in
2557362 3/4 in
2557363 3/4 in
2557364 3/4 in
Torque Range (Nm)
1-5
2-25
5-50
10-100
20-200
60-300
75-400
100-550
140-750
250-850
Price each
140.47
150.04
154.30
144.53
155.32
178.33
294.50
465.01
527.32
576.06
Increased production efficiency by reducing operator fatigue due to ergonomic grip combined with a smooth tool reset action
ESD models are ideal for safe electronic component assembly as these are EPA compliant
Accurate process control is ensured by eliminating under and over tightening due to the proven Torqueleader slipping Technology
The 1/4” female hexagon TLS range proves versatile with a quick conversation to male 1/4” square drive by using a convertator
Easily customised for clear identification with coloured end caps in packs of four colours
Order Code
2527661
2527662
2527663
2527664
Torque range
0.05 - 0.25 Nm
0.2 - 1.5 Nm
0.5 - 4.5 Nm
2.5 - 13.5 Nm
Price each
52.48
52.48
61.88
61.88
463
6627 138514
497199
138516


































































































   479   480   481   482   483