Page 480 - Buck & Hickman Industrial Supplies 2016
P. 480

Torque Wrenches
Torque Screwdrivers
Torque Screwdrivers 1/4” Female Hexagon
Accuracy exceeds ISO 6789: 2008 requirements. Simple torque adjustment with easy to read micrometer scale. Bi-Material ergonomic handle design.
1/4” High Precision Torque Wrench 1-25 Nm
High precision 1/4” Torque Wrench covering a range of 1Nm to 25Nm (1.5 – 18lbf/ft). This is ideal for bicycles and motorcycles that need components to be tightened to the correct torque levels to avoid breakage and loosening. Industry standard torque accuracy of +/- 4%, across the whole length of the torque range rather than just the middle section. To set torque level, simply pull out the green insert at the end of the handle and turn. The easy to read scale shows Nm as well as lbf/ft. The handle will softly click and hinge slightly at the head of the wrench when the correct torque level is reached. 1/4” square drive with ball lock for sockets and a reversible action for undoing. 290mm long wrench.
Price Order Code each
2521315 126.00
Maintenance torque drivers
EXCEED ISO 6789 requirements. One-way driver, clockwise operation. Supplied with hexagon socket drive for 1/4” bits. Supplied with inspection report, adjusting key and individual identification report.
Order Code
2521494
2521495
2521496
Torque Range (Nm)
0.3-3.0
0.3-1.5
1.2-6.0
Accuracy
+/- 4%
+/- 4%
+/- 4%
Overall Length
155 mm
155 mm
155 mm
Price each
109.40
109.40
109.40
TTs screwdrivers
Norbar’s new range of torque screwdrivers, embodies the values of the Tru Torque brand, accuracy, ease of use and comfort in use. With an accuracy that exceeds the requirement of ISO6789 (+/- 6% for tool up to 10Nm). Furthermore they are engineered to retain this accuracy over many thousand of tightened cycles.
Price each
151.01
151.01
Adjustables - Nm
Order Code
2023567
2023568
2023569
Adjustables - lbf.in
Order Code
2023570
2023571
2023572
Production ‘P’ Type
Order Code
2023573
2023574
2023575
Torque Range (Nm)
0.3 - 1.5
0.6 - 3
1.2 - 6
Torque Range (Nm)
0.3 - 1.5
0.6 - 3
1.2 - 6
Price each
89.51
89.51
89.51
Price each
89.51
89.51
89.51
Price each
89.51
89.51
89.51
Order Code Part Number
1279024 A.402
1279025 A.404
1 graduation N.m
0.1
0.5
Length
147 mm
147 mm
Net Weight
280 g
400 g
Torque Range (lbf.ft)
2.5 - 13
5 - 26
10 - 53
Torque Range (lbf.ft)
2.5 - 1.3
5 - 26
10 - 53
462
138508 33061
138512 37145


































































































   478   479   480   481   482