Page 46 - Buck & Hickman Industrial Supplies 2016
P. 46
Screwdrivers
Precision Screwdrivers
Precision Screwdriver Sets
Kraftform Torx Micro Screwdriver With Holding Function
Seriously high quality screwdrivers electronics or precision engineering applications. The award winning design provides all of the precision screwdriving needs in one tool. The Wera Black Point tip ensures accurate fit every time.
Kraftform Micro NutSpinner
Seriously high quality screwdrivers electronics or precision engineering applications. The award winning design provides all of the precision screwdriving needs in one tool. The Wera Black Point tip ensures accurate fit every time.
8 piece precision screwdriver set
Screwdrivers have a rotating head which allows for greater control of the blade. Blade length 75mm. Supplied in a plastic storage case.
Order Code Set Contents Range
Price each
16.09
217292
Slotted 2, 2.5, 3, 3.5, 4mm Pozidriv 00pt, 0pt, 1pt
Tip Size Torx Order Code (Protrude)
2576690 TX 4
2576691 TX 5
2576692 TX 6
2576693 TX 7
2576694 TX 8
2576695 TX 9
2576696 TX 10
2576697 TX 15
2576698 TX 20
Price Shaft Length each
40 mm 3.88
40 mm 3.88
40 mm 3.08
60 mm 3.08
60 mm 3.08
60 mm 3.17
60 mm 3.17
60 mm 3.28
60 mm 3.28
Order Code Hex Size
2573519 1.5 mm
2573520 1.8 mm
2573521 2 mm
2573522 2.5 mm
2573523 3 mm
2573524 3.2 mm
2573525 3.5 mm
2573526 4 mm
2573527 4.5 mm
2573528 5 mm
2573529 5.5 mm
Price Shaft Length each
60 mm 3.99
60 mm 3.99
60 mm 3.99
60 mm 3.57
60 mm 3.57
60 mm 3.57
60 mm 3.68
60 mm 3.68
60 mm 3.85
60 mm 3.85
60 mm 3.85
Precision Screwdriver Sets
6 piece precision screwdriver set
Screwdriver body with revolving cupped head. Supplied in a plastic case.
Price Order Code Set Contents Range each
217280 Slotted 1.4, 2.0, 2.4, 3.0 Pozidriv 2.77 0pt, 1pt
6 piece nut driver set
Feature a rotating head which allows for greater control of the blade. Supplied in a plastic storage case.
Price Order Code Kit Contents each
217291 3.2, 4.0, 5.0, 5.5mm, 1/8, 3/16 in AF 12.60
20 piece precision screwdriver set
Kraftform Torx Plus IP Micro Screwdriver
Seriously high quality screwdrivers electronics or precision engineering applications. The award winning design provides all of the precision screwdriving needs in one tool. The Wera Black Point tip ensures accurate fit every time.
Screwdriver blade has a rotating head allowing for easy control and precise use.
Supplied in a handy storage box.
Set contains:-
Slotted 2, 2.5, 3, 4 Phillips 00pt, 0pt Pozidriv 00pt, 0pt
Hex 1.5, 2, 2.5
Ball End Hex 1.5, 2, 2.5 Torx T6, T7, T8, T9, T10
Price Order Code each
217290 10.91
6 Piece Precision Screwdriver Set - Slotted
Contents: 1.2X40mm, 1.5X40mm, 1.8X60mm, 2.0X60mm, 2.5X80mm, 3.0X80mm
Precision machined ultimate fit non-peel black point tip. Slim zone for swift operation. Premium quality materials and 2 component handle technology for
a comfortable grip. Hanging holes for organizing in workshops. Rotating cap enables precise turning in confined spaces.
Price Order Code each
2521726 12.70
Tip Size Torx Order Code (Protrude)
2576681 4 IP
2576682 5 IP
2576683 6 IP
2576684 7 IP
2576685 8 IP
2576686 9 IP
2576687 10 IP
2576688 15 IP
2576689 20 IP
Price Shaft Length each
40 mm 4.98
40 mm 4.98
40 mm 3.61
60 mm 3.61
60 mm 3.61
60 mm 3.66
60 mm 3.66
60 mm 3.81
60 mm 3.81
28
10812
10811
132412
132409
10813
33926
132411
132410