Page 470 - Buck & Hickman Industrial Supplies 2016
P. 470

Socketry 3/4” Square Drive
Universal Joints
Adaptors
3/4” drive universal joint for bar
Manufactured from a high torque resistance chrome vanadium steel with a matt chrome finish. Features include safety lock for sockets and accessories.
Price Order Code each
2014767 48.98
3/4” to 1/2” drive adaptor
3/4” Female to 1/2” male adapter, manufactured from a high torque resistance chrome vanadium steel with a matt chrome finish. Features include safety lock for sockets and accessories.
Adaptor
3/4” inside x 1” plug (20 x 25), DIN 3123/ISO 3316, HPQ high performance steel.
Price Order Code Part Number each
4527312 15030006 24.92
3/4” Drive Sets
Order Code
2014056
Price each
15.21
561 Universal Joint
3/4” square drive DIN 3123/ISO 3316 With locking pin Chrome Alloy Steel Chrome plated
Price Order Code Part Number each
4527311 15020000 80.21
Adaptors
3⁄4” drive adaptors
Manufactured from chrome vanadium steel. Conforms to DIN3120 and ISO1174.
3/4” to 1” drive adaptor
14pc 3/4” drive metric socket set
A 14 piece square drive socket set packaged in a metallic case with metal clasps.
3/4” female to 1” male adapter, manufactured from a high torque resistance chrome vanadium steel with a matt chrome finish. features include safety lock for sockets and accessories.
Set consists of :-
Price 3/4” Hex sockets 22,24,27,30,32,34,36,41,46,50mm
Order Code
each
3/4” Ratchet
3/4” “T” Handle
3/4” Extensions 200mm. 400mm
Price Order Code each
2014826 419.84
2014722 18.49
Order Code
248443
248444
Adaptor Size
3/4F x 1/2M
3/4F x 1M
Price each
13.86
16.90
568 Adapter
3/4” socket x 1/2” plug
DIN 3123/ISO 3316
Maximum torque 512Nm HPQ® high performance steel Chrome plated
Order Code Part Number
4518188 15030003
3⁄4” drive bi-hex socket set
All sets include: reversible ratchet, sliding T bar, extension 200mm 8in and extension 400mm 16in. Bi-hexagon.
Order Code Number of Pieces Kit Contents
Price each
23.96
248406 14
248407 14
22, 24, 27, 30, 32, 36, 38, 41, 46, 50mm 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4, 1-1/2, 1-5/8, 1-3/4, 2in AF
Price each
390.14
414.19
452
138433 10512
138430
10514 138435
138434
138441 138440
10515


































































































   468   469   470   471   472