Page 469 - Buck & Hickman Industrial Supplies 2016
P. 469
Socketry 3/4” Square Drive
Ratchets
Sliding T-handles
Extension Bars
552 Ratchet and 558 Bar handle
3/4” square drive
Reversible, 36 teeth
QuickRelease safety lock secures the ratchet head to the bar handle
With bar handle, 510mm
3⁄4” drive sliding T-handle
Manufactured from chrome vanadium steel. Conforms to DIN3120 and ISO1174.
3/4” drive extension bars
Manufactured from a high torque resistance chrome vanadium steel with a matt chrome finish.
Order Code Part Number
2018678 96151117
Hinged Handles
Price
each Order Code
Price
each Order Code Length
Price each
21.00
29.49
38.48
150.08 248445 37.94
2014770 100 mm
2014772 200 mm
2014773 400 mm
556 Sliding head and 558 Bar handle
559 Extensions
3/4” square drive DIN 3123/ISO 3316 With locking pin Chrome Alloy Steel Chrome plated
Order Code Part Number
4527308 15010003
4527309 15010001
1552424 15010002
Universal Joints
3⁄4” drive hinged handle
Manufactured from chrome vanadium steel. Conforms
to DIN3120 and ISO1174. With bar handle, 510mm
Price Chrome Alloy Steel Order Code each Chrome plated
3/4” square drive With locking pin
248446 88.00
Price Order Code each
2018679 45.99
Extension Bars
Length (in)
4
8
16
Length
100 mm
200 mm
400 mm
Price each
22.73
25.85
40.92
3⁄4” drive universal joint
3/4” drive hinged handle
Manufactured from a high torque resistance chrome vanadium steel with a matt chrome finish.
Price Order Code each
2014768 104.95
3⁄4” drive extension bars
Manufactured from chrome vanadium steel. Conforms to DIN3120 and ISO1174.
Manufactured from chrome vanadium steel. Conforms to DIN3120 and ISO1174.
Price Order Code each
248449 38.50
Order Code Length
248447B 200 mm
248448 400 mm
Length (in)
8 “
16 “
Price each
25.50
32.50
451
138423 138422
10517
138426
10518
138424
138429
10511
138427