Page 472 - Buck & Hickman Industrial Supplies 2016
P. 472

Socketry 1” Square Drive | Socket Accessories | Impact Sockets
Extension Bars
Rails
1/4” Drive
1” drive extension bars
These extensions features a safety lock for all socket accessories with a snap lock button. It is manufactured from chrome vanadium steel with a matt chrome finish.
Twister magnetic socket holder rails
Suitable for all standard commercial 1/4”, 3/8” or 1/2” sockets. A strong magnet securely holds the tool holding rail to ferrous materials (e.g. onto machine casing, tool trolleys, lifting platforms etc.). Overhead installation possible. Additional holes are provided for the wall mounting of the tool holding rail.
Tools not included
1⁄4” drive standard metric impact sockets
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Order Code
2014597
2014598
Adaptors
Length
200 mm
400 mm
Price each
48.98
80.96
Order Code
245086
245087
245088
245090
245091
245092
245093
245094B
245096
245097
245098
Price Size each
4 mm 3.63
4.5 mm 3.63
5 mm 3.63
6 mm 3.63
7 mm 3.63
8 mm 3.63
9 mm 3.63
10 mm 3.63
12 mm 3.63
13 mm 3.63
14 mm 3.63
Order Code Socket Size
1125289 1/4” sq. drive
1125290 3/8” sq. drive
Type(s)
13 clips
14 clips
Length
380 mm
480 mm
Price each
35.61
36.29
1” to 3/4” drive adaptor
This 1” female to 3/4” male adaptor features a safety lock for all socket accessories with a snap lock button. It is manufactured from chrome vanadium steel with a matt chrome finish.
Price Order Code each
2014723 21.49
1” Drive Sets
13pc 1” drive metric socket set
A 14 piece square drive socket set packaged in a metallic case with metal clasps.
Set consists of :-
1” Hex sockets 41,46,50,55,60,65,70,75,80mm 1” Ratchet
1” “T” Handle
1” Extensions 200mm, 400mm
Price Order Code each
2014824 909.46
SL 19 Tool Holding Rail, Magnetic 1/2” empty
• External squares to take 12 or 16 standard commercial 12.5 mm (1/2”) sockets
• Two female square adaptors to take ratchets, sliding T bars, extensions etc.
• A strong magnet securely holds the socket rail to ferrous metals
• Additional holes are provided for wall mounting the socket rail or attaching to non-ferrous materials
• The sockets are securely locked by the ball at the square-drive end by turning them 90°
• It is a simple matter to “unlock” and remove the sockets, by turning them 90° in the opposing direction • Delivery without tools
1⁄4” drive standard AF impact sockets
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Order Code
245112B
245114
245119
245120
245121
Price AF Size, Imperial each
3/16 3.63
1/4 3.63
7/16 3.63
1/2 3.63
9/16 3.63
Order Code Overall Length
1125292 580 mm
Price Width each
33 mm 42.37
454
138451
138450 138449
6770
138452
138454
138453


































































































   470   471   472   473   474