Page 468 - Buck & Hickman Industrial Supplies 2016
P. 468
Socketry 3/4” Square Drive
Socket Drivers
Ratchets
3/4” drive hex bit sockets Metric
Series 59X 3/4” drive XZN® (tri-square) bit Price sockets
3/4” drive ratchet handle only
Manufactured from chrome vanadium steel with a matt chrome finish.
Overall Length 425mm.
Price Order Code each
2014061 60.46
Order Code Part Number
2003290 KT.14A
1239204 KT.17A
1239205 KT.19A
Size each
14 mm 32.27
17 mm 32.27
19 mm 32.27
Manufactured for tri-square socket head screws (XZN®). Chrome Alloy Steel, chrome plated. The plating process prevents ‘chrome flake’, a common problem found. Firstly the sockets are nickel plated and then chrome plated. This gives the tool it’s distinctive ‘matte’ look, which is intentional and it also makes the tool much easier to grip in oily environments.
Order Code Part Number Size
2018668 05060014 M14
2018669 05060016 M16
2018670 05060018 M18
Ratchets
Price each
32.55
33.61
38.35
59 series INHEX sockets
3/4” square drive
For hexagon socket head screws DIN 7422
Chrome Alloy Steel
Chrome plated
3/4” drive ratchet complete with handle
With a 24 tooth mechanism with a 15 degree increment. The ratchet features a safety lock for all socket accessories and is manufactured from chrome vanadium steel with a matt chrome finish. It is supplied with a locking handle on the ratchet head as standard. Overall length 585mm.
Price Order Code each
2014060 152.12
Order Code Part Number
4204505 05050014
4207075 05050017
2018666 05050019
2018667 05050022
Price Size each
14 mm 34.59
17 mm 35.55
19 mm 35.55
22 mm 36.51
3⁄4” drive ratchet
59TX series TORX® screwdriver sockets
Reversible with 24 teeth. Manufactured from chrome vanadium steel. Conforms to DIN3120 and ISO1174.
Price Order Code each
248767 78.65
3/4” drive ratchet head
With a 24 tooth mechanism with a 15 degree increment. The ratchet features a safety lock for all socket accessories and is manufactured from chrome vanadium steel with a matt chrome finish.
3/4” square drive
For internal TORX® screws Chrome Alloy Steel
Chrome plated
*Size T80 for MAN series M *Size T100 for MAN series F
Order Code Part Number
2018671 05100060
2018672 05100070
2018673 05100080
2018674 05100090
2018675 05100100
Price Order Code
Price each
3/4” drive heavy duty ratchet
Suitable for outside work under the most difficult conditions. Robust mechanism - protected against dirt ingress. Recessed change lever to prevent accidental reversals. Locking plunger to prevent accidental socket/accessory loss. Conforms to ISO 3315, ISO 1174-1, DIN 3122, NF ISO 3315.
Size each
T60 36.42
T70 38.00
T80 40.28
T90 45.02
T100 46.96
2014769 109.96
Price each
93.30
Order Code
1011591
450
10204
10203
138411
138416
138415
138414
138419
138418
138417