Page 471 - Buck & Hickman Industrial Supplies 2016
P. 471

Socketry 3/4” Square Drive | Socketry 1” Square Drive
3/4” Drive Sets
Sockets Metric
3⁄4” drive bi-hex socket set
Sets 24-8408 and 24-8409 include; reversible ratchet, 22pc 3/4” drive metric socket set No. 55a/16/6 sliding T bar, extension 200mm 8in and 400mm 16in A 22 piece socket set supplied in a sturdy sheet steel
1” drive hex sockets Metric
These sockets features a safety lock for all socket accessories with a snap lock button. It is manufactured from chrome vanadium steel with a matt chrome finish.
and a universal joint. Supplied in a steel carrying case.
case.
Contents:
16 sockets Bi-hex; 7/8” - 2” 1 ratchet
2 extensions
1 flexible head
1 sliding head (for bar handle) 1 bar handle”
Order Code Part Number
2018677 96054103
Order Code Size
2014601 41 mm
2014602 46 mm
2014603 50 mm
2014604 55 mm
2014605 60 mm
Price 2014606 65 mm
2014608 75 mm
2014609 80 mm
Ratchets
Price each
33.30
43.48
55.29
62.20
67.45
76.47
98.79
107.83
116.85
Order Code Number of Pieces Kit Contents
248408 22 19, 22, 23, 24, 26, 27, 30, 32, 33, 36, 38, 41, 42, 46, 50mm.
Converters 3/4 x 1/2, 3/4 x 1
Price each
547.44
each
703.94 2014607 70 mm
16 pc Metric 55/10/6 Square Drive Socket set
3/4” square drive
16 pieces, in sturdy sheet steel case
Sockets: 22, 24, 27, 30, 32, 34, 36, 41, 46, 50mm 552 Ratchet
Extensions: 200mm, 400mm
Flexible head
Sliding head
Bar handle
32 EMU-2 Socket Set 3/4” 14pcs hex 22-50 mm
• With forged, tempered hexagon (no.32) or UD profile sockets (no. D 32), hand-operated
• With accessories made from GEDORE vanadium steel 31CrV3
• Set U-2 with fine toothed, dial change ratchet
• Set Z-94 with ratchet with square coupler
• In GEDORIT blue sheet steel case Price
1” drive ratchet complete with handle
Order Code
Price Part Number each
• Dimensions: 525 x 203 x 73 mm
This ratchet features a safety lock for all socket accessories with a snap lock button. It is manufactured from chrome vanadium steel with a matt chrome finish. It is supplied with a locking handle on the ratchet head as standard.
Overall length 171mm
Price Order Code each
2014600 249.90
Sliding T-handles
1” drive sliding T-handle
This T-handle features a safety lock for all socket accessories with a snap lock button. It is manufactured from chrome vanadium steel with a matt chrome finish. Overall length 500mm.
Price Order Code each
2014599 63.69
2018676 96050104 520.26
Order Code each
80065949 486.96
18pc 3/4” drive metric socket set
A 14 piece square drive socket set packaged in a metallic case with metal clasps.
Set consists of :-
3/4” Hex sockets 19,21,22,24,27,30,32,34,36,41,46, 50,55mm
3/4” Ratchet
3/4” “T” Handle
3/4” Extensions 200mm, 400mm
3/4” Universal Joint
Price Order Code each
2014006 456.04
453
138444
10516 138442
6595
138445
138448
138447
138446


































































































   469   470   471   472   473