Page 463 - Buck & Hickman Industrial Supplies 2016
P. 463
Socketry 1/2” Square Drive
1/2” Drive Sets
S910 1/4 & 1/2 Socket and Combination Spanner Set 92 Pieces
1/4” and 1/2” sockets, and combination spanners set High performance alloy steel
Matt finish
ISO 1174
DIN 3120
Case: High Density Polythene (HDPE)
Contents, 92 pcs 12 pcs 1/4” hex sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm
10 pcs 1/4” hex deep sockets 4, 5, 6, 7, 8, 9, 10, 11, 12, 13 mm
13 pcs 1/2” hex sockets: 10, 11, 12, 13, 14, 15, 17, 19, 22, 24, 27, 30, 32 mm
2 pcs 1/4” extension bars 50 mm/2” and 100 mm/4”
1 pc 1/4” sliding T-bar
1 pc 1/4” universal joint
1 pc 1/4” bit holder
1 pc 1/4” bit adapter
1 pc 1/4” spinner with 2-component handle
1 pc 1/4” magnetic adapter
5 pcs 1/4” bits Phillips: PH 0, 1, 2, 3, 4
3 pcs 1/4” bits slotted: 4, 5.5, 7 mm
3 pcs 1/4” bits Pozidriv: PZ 1, 2, 3
6 pcs 1/4” bits Hex: 3, 4, 5, 6, 8, 10 mm
8 pcs 1/4” bits TORX ®: T 8, 10, 15, 20, 25, 27, 30, 40 3 pcs 5/16” bits TORX ®: T 45, 50, 55
2 pcs 1/2” extension bars 5” & 10”
1 pc 1/2” universal joint
1 pc 1/2” spark plug socket hex 21 mm (13/16”)
1 pc 1/2” x 5/16” bit holder
1 pc 1/2” T-adapter
3 pcs L-keys hex: 1.5, 2, 2.5 mm
1 pc 1/4” ratchet, 60 teeth/6° action angle, quick release
1 pc 1/2” ratchet, 60 teeth/6° action angle, quick release
4 pcs flex head wrenches: 8-9, 10-11, 12-13, 14-15 mm 6 pcs combination spanners: 8, 10, 12, 13, 14, 17 mm on a practical removable tool-rack
1 pc removable three section plastic box with lid
Price Order Code Driver Size each
040687 1/4” & 1/2” 192.96
94pc 1/4” & 1/2” drive socket set
Contents
Hexagon sockets
1/4in drive 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
Hexagon sockets
1/4in drive deep 6, 7, 8, 9, 10, 11, 12, 13mm
Hexagon sockets
1/2 drive 10, 11, 12, 13, 14, 15, 16, 17 ,18, 19, 20, 21, 22, 24, 27, 30, 32mm
Hexagon sockets
1/2 in drive deep14, 15, 17, 19, 22mm
Spark plug sockets 16, 21mm
Slotted screwdriver sockets 1/4 in drive 4,5.5 and 6.5mm
Pozidriv screwdriver sockets 1/4 in drive No1, No2 Phillips screwdriver sockets 1/4 in drive No1, No2
Torx screwdriver sockets 1/4 in drive T8,T10, T15, T20, T25, T27, T30 Hex sockets
1/4in drive 3, 4, 5, 6mm Hex bits slotted 8, 10, 12mm Hex bits Pozidriv No3, No4
Hex bits Phillips No3, No4
Hex bits Torx T40, T45, T50, T55
Hex bits 7 ,8, 10, 12, 14mm
3 x Hexagon keys
1 x 1/2 inch hexagon bit adaptor
98pc 1/4” & 1/2” drive metric socket set
A 98 piece mixed square drive socket set packaged in a case with metal clasps, it also converts into a modular storage system for use in roller cabinets.
Set consists of :-
1/4” Hex sockets 4,5,5.5,6,7,8,9,10,11,12,13mm
1/4” Hex Long Sockets 6,8,10,11,12,13,14mm
1/4” Torx® bits T6,T8,T10
1/4” Slotted head screwdriver sockets 4mm, 7mm
1/4” Torx® screwdriver sockets T8,T10,T15,T20,T25,T27,T30
1/4” Pozidriv® screwdriver sockets PZ1,PZ2
1/4” Phillips® screwdriver sockets PH1,PH2
1/4” Hex key sockets 3,4,5,6
1/4” Ratchet
1/4” Extensions 55mm,100mm
1/4” Universal Joint
1/4” “T” Handle
1/4” Bimaterial screwdriver handle
1/2” Hex sockets 10,11,12,13,14,15,16,17,18,19,20,21, 22,24,27,30,32mm
1/2” Hex long sockets 14,15,17,19,22mm
1/2” Spark plug sockets 16mm, 21mm
1/2” Torx® sockets E12,E14,E16, E18,E20,E24
1/2” Ratchet
3/8” x 1/2” coupler
1/2” Socket 5/16” bit holder
1/2” Universal joint
1/2” Extensions 130mm, 250mm
5/16” XZN Tips 6,8,10,12
5/16” Slotted head bits 8mm, 12mm
5/16” Torx® Bits T40,T45, T50, T55
5/16” Hex bits 8,10,12,14mm
Price Order Code each
2014007 192.96
Order Code
248466
Price each
90.71
445
8627
137750
137891